Skip to Main Content
customer-service Help

12" x 7/16" Universal QUIK-LOK Extension

  • Zoro #: G5136451
  • Mfr #: 48-28-1040
Milwaukee 12" x 7/16" Universal QUIK-LOK Extension 48-28-1040
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$22.70
  • Promotion Restriction: Not eligible for promotion
  • Item: Arbor Extension
  • Shank Size: 7/16"
See full product details
Orders over $75 ship free.

Milwaukee #48-28-1040 Specifications

  • Zoro #: G5136451
  • Mfr #: 48-28-1040
  • Promotion Restriction: Not eligible for promotion
  • Item: Arbor Extension
  • Shank Size: 7/16"
  • Shank Shape: Hex
  • Material: Carbon Steel
  • Fits Hole Saw Dia.: 9/16" to 6-7/8"
  • Overall Length: 12 in
  • For Use With: Any 7/16 in Hex Shank Product
  • Hole Saw Product Grouping: Hole Saw Accessories
  • Includes Pilot Bit: No
  • Arbor Shank Size: 7/16 in
  • Arbor Shank Style: Hex
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The 7/16 in. universal Quik-Lok extension has an innovative design that fits all 7/16 in. shanks - with or without a power-groove. The uniques design requires no tools to change out bits, making it fast and efficient. These new extensions are impact rated for maximum durability.

Reviews of Milwaukee #48-28-1040