KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1.25 In.MAG DRILL MOTOR

MILWAUKEE| Zoro #: G2207107| Mfr #: 4292-1

$773.62 /ea

This item ships free. Details.Standard ground shipping.
Details:
No Load RPM: 750/315
Spindle Taper: No. 3 Morse Taper
Tool Weight: 23 lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2207107 Mfr #: 4292-1
No Load RPM: 750/315Spindle Taper: No. 3 Morse Taper
Tool Weight: 23 lb.Amps: 11.5
Tap Size Capacity: 1"-14Capacity Steel: 1-1/4"
Chuck Size: 1-1/4"Handle Type: Reversible Feed
Country of Origin (subject to change): United States

Description

Magnetic Drill Motor 1 1/4 Inch, 750/375 RPM, Reversible

Restrictions and Compliance

*3: Hazardous material

Reviews