Milwaukee

12V Hammer Drill, Battery Included, 1/2 in Chuck

Milwaukee 12V Hammer Drill,  Battery Included,  1/2 in Chuck 2504-22, 48-11-2420
Hover or click to zoom Tap to zoom
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 12V
  • Battery Included / Bare Tool: Battery Included
  • Chuck Size: 1/2 in
  • Battery Capacity: 2.0Ah, 4.0Ah
  • Includes: (1) M12 Fuel 1/2" Hammer Drill (Tool Only) (Mfr. No. 2504-20); (1) M12 Redlithium Compact Battery Pack; (1) M12 Redlithium XC 4.0 Extended Capacity Battery Pack; (1) Charger; (1) Belt Clip; (1) Carrying Case; (1) M12 Redlithium CP2.0 Battery (Mfr. No. 48-11-2420)
  • Brushless Motor: Yes
  • Max. Torque: 350 in-lb
See full product details
$294.54
This item ships free.

Subtotal: $294.54

Milwaukee #2504-22, 48-11-2420 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 12V
  • Battery Included / Bare Tool: Battery Included
  • Chuck Size: 1/2 in
  • Battery Capacity: 2.0Ah, 4.0Ah
  • Includes: (1) M12 Fuel 1/2" Hammer Drill (Tool Only) (Mfr. No. 2504-20); (1) M12 Redlithium Compact Battery Pack; (1) M12 Redlithium XC 4.0 Extended Capacity Battery Pack; (1) Charger; (1) Belt Clip; (1) Carrying Case; (1) M12 Redlithium CP2.0 Battery (Mfr. No. 48-11-2420)
  • Brushless Motor: Yes
  • Max. Torque: 350 in-lb
  • Battery Included: Yes
  • Clutch Style: Electronic
  • Tool Length: 6-39/64 in
  • Battery Pack Replacement: Mfr. No. 48-11-2401, Mfr. No. 48-11-2402, Mfr. No. 48-11-2420, Mfr. No. 48-11-2430, Mfr. No. 48-11-2440, Mfr. No. 48-11-2460
  • Corded/Banded: Cordless
  • Tool Weight: 2.3 lb
  • Series: M12 FUEL
  • Included Charger: 2XKZ7
  • Cordless Tool Battery Type: Li-Ion
  • No Load RPM: 0 to 450/0 to 1700
  • Charger Replacement: 2XKZ7
  • Max. Power: Not Specified
  • Handle Type: T-Handle
  • Blows per Minute: 0 to 25,500
  • Item: Cordless Hammer Drill Kit
  • Green Environmental Attribute: Product is Rechargeable
  • Corded/Cordless: Cordless
  • Number of Speed Settings: 2
  • Maximum Reverse Torque: 29.17 ft-lb
  • Drilling Capacity in Masonry: 3/8 in
  • Drilling Capacity in Steel: 1/2 in
  • Reversible: Yes
  • Chuck Material: Metal
  • Charger Included: Yes
  • Drilling Capacity in Concrete: 5/8 in
  • Overall Width: 2 1/8 in
  • Cordless Drill Class: Compact Premium
  • Modes of Operation: Hammer Only
  • Drilling Capacity in Wood: 1 3/4 in
  • Housing Material: Glass-Filled Nylon
  • Charger Model Number: 2XKZ7
  • Number of Clutch Settings: 17
  • Maximum Speed: 1,700 RPM
  • Chuck Style: Keyless
  • Maximum Blows per Minute: 6,750 bpm, 25,500 bpm
  • Cordless Tool Kit Contents: (1) Bare Tool, (1) Charger, (3) Batteries
  • Drill Chuck Type: Keyless
  • Overall Height: 7 13/16 in
  • Power Source: Cordless
  • Maximum Working Torque: 350 in-lb
  • Lock-On Trigger: No
  • Battery Model Number: 48-11-2420
  • Battery Series: M12 RedLithium
  • Minimum Blows per Minute: 0 bpm
  • Number of Batteries Included: 3
  • Country of Origin (subject to change): Multiple

Description

Cordless Hammer Drill Kit, Voltage 12V DC, Cordless Drill Class Compact Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 5/8 in, Drilling Capacity in Wood 1 3/4 in, Number of Speed Settings 2, Number of Clutch Settings 17, Maximum Working Torque 350 in-lb, Blows per Minute 0 to 25,500, 0 to 6,750, Maximum Blows per Minute 6,750 bpm, 25,500 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (3) Batteries

Reviews of Milwaukee #2504-22, 48-11-2420