Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

13 Amp 5" Small Angle Grinder Paddle, Lock-On

  • Zoro #: G4090414
  • Mfr #: 6117-30
Tap to zoom
Hover or click to zoom
$139.00
  • Promotion Restriction: Not eligible for promotion
  • Handle Design: Barrel Grip
  • Nominal Amps: 13
See full product details
This item ships free.

Milwaukee #6117-30 Specifications

  • Zoro #: G4090414
  • Mfr #: 6117-30
  • Promotion Restriction: Not eligible for promotion
  • Handle Design: Barrel Grip
  • Nominal Amps: 13
  • Speed Type: Single
  • Includes: Flanges, Side Handle, Spanner Wrench, Type 27 Guard
  • Corded/Banded: Corded
  • No Load RPM: 11,000 RPM
  • Number of Conductors: 2
  • Voltage: 120V AC
  • Wheel Dia.: 5 in
  • Features: Advanced Airflow System, Constant Power Technology, Electronic Clutch, Overload Protection
  • Tool Length: 12 13/64 in
  • Lock-on: Yes
  • Cord Length: 8 ft
  • Corded/Cordless: Corded
  • Item: Angle Grinder
  • Tool Weight: 5.7 lb
  • Lock-off: No
  • Switch Type: Paddle
  • Spindle Thread Size: 5/8"-11
  • Overall Length: 12 1/8 in
  • Number of Pieces: 5
  • Anti-Kickback Clutch Type: Electronic
  • For Wheel Type: Type 27
  • Lock-On Switch: Yes
  • Guard Adjustment: Toolless Adjustable
  • Anti-Restart Technology: No
  • Wheel Diameter: 5 in
  • Number of Speed Settings: 1
  • Duty: Heavy Duty
  • Max. Speed: 11,000 RPM
  • Brushless Motor: No
  • Anti-Vibration Technology: Yes
  • Kit Contents: (1) Bare Tool, (1) Type 27 Guard
  • Speed Ranges: Not Applicable
  • Power Source: Corded
  • Electrical Protection: Burst-Protection, Double Insulated, Overload Protection, Soft Start
  • Accessory Free Tool Change: Yes
  • Case Included: No
  • Plug Type: Two-Prong
  • Tether Style: Tether Capable
  • Safety Features: E-Clutch, Overload Protection
  • Switch Location: Bottom
  • Minimum Speed: 11,000 RPM
  • Brake Type: None
  • Grip Style: Barrel Grip
  • Head Type: Standard Head
  • Current: 13 A
  • Lock-Off Switch: No
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The 13 amp 5 in. small angle grinder (Paddle, lock-on) delivers up to 3X more durability and up to 50% more power than the competition. With a 2,100 max watt output motor that powers through the toughest jobs, the 6117-30 is the perfect match for industrial users. Milwaukee's electronic advantage includes overload protection to maximize motor life, an electronic clutch that extends tool life and helps prevent bind-up, line lock-out that prevents automatic start-up after power loss, and soft start. Featuring a 100% tool-free design, this grinder allows the user to change all accessories, including hubbed product, without a wrench. in addition, the tool-free, burst resistant, adjustable guard allows users to make quick guard installations and adjustments.

Reviews of Milwaukee #6117-30