- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Grinders & Accessories
- /
- Angle Grinders & Accessories
- /
- 13 Amp 6" Small Angle Grinder Paddle, No-Lock
Milwaukee
13 Amp 6" Small Angle Grinder Paddle, No-Lock
- Zoro #: G4913763
- Mfr #: 6161-31
Tap to zoom
Hover or click to zoom
$183.59
- Promotion Restriction: Not eligible for promotion
- Item: Angle Grinder
- Wheel Dia.: 6 in
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $183.59
Milwaukee #6161-31 Specifications
- Zoro #: G4913763
- Mfr #: 6161-31
- Promotion Restriction: Not eligible for promotion
- Item: Angle Grinder
- Wheel Dia.: 6 in
- Switch Type: Paddle
- Voltage: 120V AC
- Nominal Amps: 13
- No Load RPM: 9,000 RPM
- Lock-on: No
- Lock-off: Yes
- Corded/Cordless: Corded
- Includes: Flanges, Spanner Wrench, Type 27 Guard
- Number of Pieces: 4
- Tool Length: 12 13/64 in
- Features: Constant Power Technology, Electronic Clutch, Overload Protection
- Corded/Banded: Corded
- Handle Design: Barrel Grip
- Tool Weight: 5.7 lb
- Cord Length: 8 ft
- Speed Type: Single
- Spindle Thread Size: 5/8"-11
- Number of Conductors: 2
- Brushless Motor: No
- Case Included: No
- Safety Features: Adjustable Guard, Anti-Kickback Clutch, Tether Capable
- Brake Type: None
- Anti-Vibration Technology: Yes
- Switch Location: Bottom
- Max. Speed: 9,000 RPM
- Speed Ranges: Not Applicable
- Overall Length: 12 1/8 in
- Accessory Free Tool Change: Yes
- Head Type: Standard Head
- Anti-Kickback Clutch Type: Electronic
- Power Source: Corded
- Plug Type: Two-Prong
- Current: 13 A
- Duty: Heavy Duty
- Number of Speed Settings: 1
- Grip Style: Barrel Grip
- Electrical Protection: Double Insulated
- For Wheel Type: Type 27
- Wheel Diameter: 6 in
- Tether Style: Tether Capable
- Anti-Restart Technology: No
- Lock-Off Switch: No
- Kit Contents: (1) Bare Tool, (1) Type 27 Guard
- Minimum Speed: 9,000 RPM
- Guard Adjustment: Toolless Adjustable
- Lock-On Switch: No
- Speed Settings: Fixed
- Nominal Voltage: 115V
- Country of Origin (subject to change): China
Description
Angle Grinder, Wheel Diameter 6 in, Current 13 A, Max. Speed 9,000 RPM, Minimum Speed 9,000 RPM, Switch Type Paddle, For Wheel Type Type 27, Overall Length 12 1/8 in, Kit Contents (1) Bare Tool, (1) Type 27 Guard, Accessory Free Tool Change Yes, Head Type Standard Head, Grip Style Barrel Grip, Guard Adjustment Toolless Adjustable, Spindle Thread Size 5/8 in-11, Duty Heavy Duty, Brake Type None, Anti-Vibration Technology Yes, Electrical Protection Double Insulated, Lock-Off Switch No
Reviews of Milwaukee #6161-31
Explore more
- MILWAUKEE 11 Amp 4-1/2" Small Angle Grinder Trigger Grip, Lock-On 6121-30
- MILWAUKEE Rubber Boot for M12 FUELâ„¢ 1/4" Right Angle Die Grinder 49-16-2485
- MILWAUKEE 11 Amp Corded 4-1/2" Small Angle Grinder Paddle No-Lock 6141-31
- MILWAUKEE 7.0 AMP 4-1/2" Small Angle Grinder 6130-33
- MILWAUKEE 11 Amp Corded 4-1/2" Small Angle Grinder Paddle No-lock 6142-31
- METABO Cutting Dust Extraction Shroud 626752000
- STEEL GRIP Angle Grinder 4.2 Amp 1790
- MAG-MATE Grinder Tool Holder, w/ Magnetic Base GTH01
- DEWALT 4-1/2"(115mm)- 5" (125mm) High Performance Paddle Switch Grinder DWE43114
- BOSCH 4-1/2" 120V 8.5 Amp Angle Grinder GWS9-45
- Milwaukee Grinders & Accessories