- Home
- /
- Tools & Machining
- /
- Cutting Tools
- /
- Drill Bits
- /
- Pilot Point Drill Bits
- /
- 13/32" Thunderbolt Titanium Coated Drill Bit
Milwaukee
13/32" Thunderbolt Titanium Coated Drill Bit
- Zoro #: G4439233
- Mfr #: 48-89-2223
Tap to zoom
Hover or click to zoom
$15.97
- Promotion Restriction: Not eligible for promotion
- Drill Bit Size: 13/32 in
- Decimal Equivalent: 0.4063
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $15.97
Milwaukee #48-89-2223 Specifications
- Zoro #: G4439233
- Mfr #: 48-89-2223
- Promotion Restriction: Not eligible for promotion
- Drill Bit Size: 13/32 in
- Decimal Equivalent: 0.4063
- Drill Bit Material: High Speed Steel
- Item: Hex Shank Drill Bit
- Finish: Titanium
- Shank Dia.: 13/32"
- Flute Type: Spiral
- Flute Length: 3 7/8 in
- Overall Length: 5 1/4 in
- Drilling Depth: 3-7/8"
- Shank Shape: Round
- Impact Rated: No
- Drill Bit Finish: TiN
- Drill Bit Point Angle: 135 Degrees
- Drill Bit Dimension Type: Fractional Inch
- Features: Split Point, Thunderbolt(R) Web, Parabollic Flute
- Decimal Size: 0.4062"
- Material: Steel
- Standards: Not Rated
- Depth:Dia. Ratio: 10xD
- Shank Type - Machining: Straight
- Cutting Direction: Right Hand
- Measurement System: Fractional Inch
- Maximum Drilling Depth: 3 7/8 in
- Web Construction: Tapered
- Drill Bit Point Type: Split Point
- Material - Machining: High Speed Steel
- Finish - Machining: Titanium
- Primary Material Application: Aluminum, Steel, Composite, Wood
- Coolant Fed: Non-Coolant Through
- Country of Origin (subject to change): China
Description
Milwaukee® Thunderbolt® titanium coated drill bits are designed for extreme durability and up to 3X longer life. The thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. The titanium coating reduces heat build-up and keeps the bit sharp to extend performance. A specially designed parabolic flute form clears chips fast, while the 3-flat Secure-GripTM shank holds the bit firmly in the drill chuck. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee thunderbolt titanium coated bits require less effort to drill through wood, metal and PVC, and are highly recommended for use with portable drills.
Reviews of Milwaukee #48-89-2223
Explore more
- MILWAUKEE 3/16" Thunderbolt Black Oxide Drill Bit 48-89-2718
- MILWAUKEE 5/64" Thunderbolt Black Oxide Drill Bit 48-89-2711
- MILWAUKEE 29/32" S&D Black Oxide Drill Bit 48-89-2751
- MILWAUKEE 17/64" Thunderbolt Titanium Coated Drill Bit 48-89-2214
- MILWAUKEE THUNDERBOLT Titanium 3/32" Drill Bits 48-89-2203
- MILWAUKEE 7/16" Thunderbolt Black Oxide Drill Bit 48-89-2734
- PAN AMERICAN TOOL Cobalt Piloted Double Margin Drill 13-198
- MILWAUKEE 7/32" Thunderbolt Titanium Coated Drill Bit 48-89-2211
- IDEAL Pilot Drill, 1/4 In, 3/4 Drilling Depth 36-312
- MILWAUKEE THUNDERBOLT Titanium Coated 5/64" Drill Bit 48-89-2202
- Milwaukee Pilot Point Drill Bits