Milwaukee
1/4 in Drive IMPACT SOCKET SET, SAE, 10 pc. pcs
- Zoro #: G701701395
- Mfr #: 49-66-7001
Hover or click to zoom Tap to zoom
$47.99
- Promotion Restriction: Not eligible for promotion
- Drive Size: 1/4 in
- Measurement Type: SAE
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $47.99
Milwaukee #49-66-7001 Specifications
- Zoro #: G701701395
- Mfr #: 49-66-7001
- Promotion Restriction: Not eligible for promotion
- Drive Size: 1/4 in
- Measurement Type: SAE
- Finish: Black Phosphate
- Number of Pieces: 10 pc.
- Includes: (1) Socket Rail, (10) Sockets
- Item: IMPACT SOCKET SET
- Standard Socket Style/Size: Not Applicable
- Piece Count Range: 2 to 25
- Deep Socket Style/Size: 1/2 in, 1/4 in, 11/32 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in, 3/16 in
- Socket Size: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in
- Container Width: 1 29/64 in
- Socket Depth: Deep
- Includes Flex Sockets: No
- Deep Socket Size: 1/2 in, 1/4 in, 11/32 in, 3/16 in, 3/8 in, 5/16 in, 7/16 in, 7/32 in, 9/16 in, 9/32 in
- Includes Drive Tools: No
- Includes Deep Sockets: Yes
- Socket Size Range: 3/16 in to 9/16 in
- Drive Type: SAE
- Container Height: 15/16 in
- Locking: No
- Material: Steel
- Insulated: No
- Voltage Rating: Not Applicable
- Number of Standard Sockets: 0
- Compatible Fastener Type: Adapters, Drivers, Ratchets, Wrenches
- Container Type: Socket Rail
- Non-Magnetic: Yes
- Number of Deep Sockets: 10
- Socket Shape: 6-Point
- Impact Rated: Yes
- Bolt Clearance: 1/2 in, 9/16 in, 5/8 in, 11/16 in, 13/16 in, 1 in
- Wall Thickness: 3/64 in, 1/16 in
- Tether Ready: No
- Standard Socket Size: Not Applicable
- Container Length: 13 13/16 in
- Includes Standard Sockets: No
- Non-Sparking: No
- Number of Flex Sockets: 0
- Standards: ASME
- Container Features: Socket Rail
- Country of Origin (subject to change): China
Description
This Milwaukee 49-66-7001 1/4 in. Drive Impact Socket Set contains a comprehensive range of impact sockets for tackling various fasteners. These SAE impact sockets can be used across an extensive range of applications and product categories. This 10-piece set comes with black phosphate finish, so it is ideal for working in harsh conditions. The socket size ranges from 3/16 to 9/16", while the drive size is 1/4". Each deep socket style and size is available, including 1/2 in., 1/4 in., 11/32 in., 3/16 in., 3/8 in., 5/16 in., 7/16 in., 7/32 in., 9/16 in. and 9/32". Whether you are a professional or hobbyist, you will definitely want to equip yourself with the Milwaukee 49-66-7001 1/4 inch Drive Impact Socket Set.
Reviews of Milwaukee #49-66-7001
Explore more
- MILWAUKEE 1/4 in Drive IMPACT SOCKET SET, SAE, 10 pc. pcs 49-66-7000
- MILWAUKEE 1/2 in Drive IMPACT SOCKET SET, Metric, SAE, 29 pc. pcs 49-66-7016
- MILWAUKEE 3/4 in Drive IMPACT SOCKET SET, Metric, 8 pc. pcs 49-66-7020
- MILWAUKEE 3/8 in Drive IMPACT SOCKET SET, Metric, 8 pc. pcs 49-66-7021
- SUNEX 1/2" Drive 29 Piece SAE and Metric Deep Impact Socket Set 5153DD
- INGERSOLL RAND Socket Set 8 PC 3/8 IN Drive Metric Deep Impact IRTSK3M8LN
- PROTO 302Pc Skt Set 1/4 3/8 1/2 W/Nb J47303-1A
- Milwaukee Impact Socket Sets