Milwaukee

14 TPI Standard Deep Cut Portable Band Saw Blade 1PK

Milwaukee 14 TPI Standard Deep Cut Portable Band Saw Blade 1PK 48-39-0510
Hover or click to zoom Tap to zoom
$10.10
  • Promotion Restriction: Not eligible for promotion
  • Primary Saw Application: Metal
  • Length: 44-7/8"
See full product details
Orders over $75 ship free.

Total: $10.10

Milwaukee #48-39-0510 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Primary Saw Application: Metal
  • Length: 44-7/8"
  • Width: 1/2"
  • Teeth per Inch: 14
  • Thickness: 0.020"
  • Material: Bi-metal
  • Package Quantity: 1
  • Tooth Type: Raker
  • Grade: Matrix II
  • Application: Strut, Conduit, Angle Iron, Copper Tube, Threaded Rod and Pipe
  • For Use With Saw Type: Portable Band Saws
  • Item: Portable Band Saw Blade
  • Metal Cutting Type: Thin Metal
  • Blade Thickness: 0.02 in
  • Primary Material Application: Metal
  • Blade Material: Bi-Metal
  • Tip Material: Metal
  • Materials Cut: Aluminum and Soft Alloys, Steel and Steel Alloys
  • Blade Length: 44 7/8 in
  • Blade Width: 1/2 in
  • Country of Origin (subject to change): United States

Description

Maximize your band saw performance and make straight, accurate cuts in a variety of materials with the Milwaukee® 14 TPI standard / deep-cut portable band saw blade. Get exceptional durability and accuracy for your portable band saw that takes a 44-7/8 in. blade. Milwaukee's standard/deep cut band saw blades deliver long tooth life in a variety of metal, including strut, conduit, angle iron, copper tube, threaded rod and pipe. The blade's tooth form, pitch and set ensure straight, accurate cuts time and time again.

Reviews of Milwaukee #48-39-0510