Milwaukee
15 Amp Panel Saw Replacement Motor
- Zoro #: G7495022
- Mfr #: 6486-20
Tap to zoom
Hover or click to zoom
$483.00
- Promotion Restriction: Not eligible for promotion
- For Use With Mfr. Model Number: 6480-20
- Item: Motor,Panel Saw Replacment
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $483.00
Milwaukee #6486-20 Specifications
- Zoro #: G7495022
- Mfr #: 6486-20
- Promotion Restriction: Not eligible for promotion
- For Use With Mfr. Model Number: 6480-20
- Item: Motor,Panel Saw Replacment
- For Use With Grainger Item Number: 3EB50
- Fits Brand: Milwaukee
- Product Type: Motor,Panel Saw Replacment
- Country of Origin (subject to change): China
Description
Powerful 15 A Milwaukee replacement motor for the 6480-20 panel saw. Has 20 A commercial-grade paddle switch for durability and long life. Perfect tool for lumber yards, cabinet shops, etc.
Reviews of Milwaukee #6486-20
Explore more
- Milwaukee Carbon Brush Assy 22-18-2240
- Milwaukee Shoe Pin 44-60-1635
- Milwaukee Brush/Spring Assembly 22-18-0040
- Milwaukee Counter Balance 42-87-0110
- Milwaukee 10-32 x 5/8 Taptite Torx Screw 06-82-5330
- Milwaukee Steel QUIK-LOK Clamp Kit 14-46-1011
- Milwaukee Cord Set 22-64-3000
- Milwaukee Cord Set 22-64-3200
- Vaughan Replc Saw Bld De 18Tpi 250RBD
- Vaughan Replc Saw Bld M/F 14Tpi 265RBM
- Black & Decker Ball Bearing 330003-17
- Milwaukee Finishing Tools