customer-service Help
Milwaukee

18 Gauge Shear

Milwaukee 18 Gauge Shear 6852-20
Tap to zoom
Hover or click to zoom
$219.28
  • Item: Shear
  • Amps @ 120V: 6.8
  • No Load Strokes/Minute: 0 to 2500
See full product details
This item ships free.

Total: $219.28

Milwaukee #6852-20 Specifications

  • Item: Shear
  • Amps @ 120V: 6.8
  • No Load Strokes/Minute: 0 to 2500
  • Tool Length (In.): 12 5/16 in
  • Waste Curl (In.): 13/64 in
  • Steel Capacity (Gauge): 18
  • Stainless Steel Capacity (Gauge): 20
  • Cord: 8 ft 2-Cond.
  • Corded/Cordless: Corded
  • Corded/Banded: Corded
  • Bearings: Ball & Roller
  • Tool Weight (Lb.): 4
  • Min. Cut Radius: 7
  • Speed Range: 0 to 4,000 RPM
  • Features: Head Swivels 360 Degrees , Trigger Speed Control w/Lock On Button, Magnesium Gear Housing
  • Promotion Restriction: Not eligible for promotion
  • Minimum Strokes per Minute: 0 stroke/min
  • Handle Type: Pistol Grip
  • Number of Pieces: 2
  • Primary Material Application: Sheet Metal
  • Minimum Cutting Radius: 7 in
  • Waste Curl: 13/64 in
  • Blade Type: Swivel Blade
  • Maximum Strokes per Minute: 2,500 stroke/min
  • Capacity Steel: 18 ga
  • Maximum Motor Speed: 2,500 RPM
  • Swivel Angle: 360 Degrees
  • Cord Length: 10 ft
  • Voltage: 120V AC
  • Locking: Lock-On
  • Shear Style: Double Cut
  • Maximum Cutting Rate: 15 fpm
  • Throttle Type: Trigger
  • Current: 6.8 A
  • Blades Included: No
  • Speed Setting: Variable Speed
  • Capacity Stainless Steel: 20 ga
  • Includes: Hex Wrench
  • Tool Weight: 4 lb
  • Power Source: Corded
  • Country of Origin (subject to change): China

Description

If you are looking for a corded sheet metal shear, the Milwaukee 6852-20 18 Gauge Shear is the tool to have. With its magnesium gear housing, this shear offers durability and long life. The head swivels 360 degrees, allowing you to make cuts in any direction with ease. It has a trigger speed control that comes with a lock on button. This allows you to set your desired speed and work continuously without having to hold down the trigger switch. This shear has an 8 ft 2-conductor cord and ball bearing construction for smooth operation. If you want a reliable tool that will last through years of use, choose the Milwaukee 6852-20 18 Gauge Shear.

Reviews of Milwaukee #6852-20