Milwaukee
18" Hose Adapter
- Zoro #: G7580185
- Mfr #: 49-40-6190
Hover or click to zoom Tap to zoom
$25.65
- Promotion Restriction: Not eligible for promotion
- Item: Grinding Dust Shroud Hose
- Package Quantity: 1
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $25.65
Milwaukee #49-40-6190 Specifications
- Zoro #: G7580185
- Mfr #: 49-40-6190
- Promotion Restriction: Not eligible for promotion
- Item: Grinding Dust Shroud Hose
- Package Quantity: 1
- For Use With: Small Angle Grinders
- Features: Dual Swivel Ends
- Number of Pieces: 1
- Application: Hose Adapter
- Product Type: Grinding Dust Shroud Hose
- Accessory Type: Grinding Dust Shroud Hose
- Country of Origin (subject to change): China
Description
This 18 in. hose adapter features dual swivel ends: allows for fluid movement and helps prevent hose bind up.
Reviews of Milwaukee #49-40-6190
Explore more
- MILWAUKEE Flange 49-05-0041
- MILWAUKEE 4"-5" Universal Surface Grinding Dust Shroud 49-40-6100
- MILWAUKEE 9" Wheel Guard Kit 49-12-0345
- MILWAUKEE 7" Grinding Guard, T27 49-12-0010
- MILWAUKEE 7" Wheel Guard Kit 49-12-0355
- MILWAUKEE Guard for Type 27 Grinding Discs 4-1/2" 49-12-0365
- METABO Replacement Brush Rim GED 626733000
- DEWALT Backing flange for 5/8"-11 shaft grinders to mount type 1 cutoff wheels DW4706
- DEWALT 7" Keyless Guard (Type 27 wheels) D284937
- MAKITA 5" Cut-Off Wheel Guard 122911-0
- MILWAUKEE 7” Universal Surface Grinding Dust Shroud 49-40-6105
- Milwaukee Hand Grinder Accessories