Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

1/8" Titanium SHOCKWAVE

  • Zoro #: G1995327
  • Mfr #: 48-89-4605
$5.47 ($2.74/unit)
  • Promotion Restriction: Not eligible for promotion
  • Drill Bit Dimension Type: Fractional Inch
  • Drill Bit Size: 1/8 in
See full product details
Orders over $75 ship free.

Milwaukee #48-89-4605 Specifications

  • Zoro #: G1995327
  • Mfr #: 48-89-4605
Promotion Restriction: Not eligible for promotion Drill Bit Dimension Type: Fractional Inch
Drill Bit Size: 1/8 in Decimal Equivalent: 0.125
Drill Bit Point Angle: 135 Degrees Drill Bit Material: High Speed Steel
Drill Bit Finish: TiN Cutting Direction: Right Hand
Flute Type: Regular Spiral Size: 1/8"
Impact Rated: Yes Material: High Speed Steel
Finish: Black and Gold Oxide Drilling Depth: 29/32"
Item: Hex Shank Drill Bit Overall Length: 2 39/64 in
Point Angle: 135 Degrees Shank Dia.: 1/4"
Dimension Type: Fractional Inch Shank Shape: Hex
Flute Length: 29/32 in Standards: Not Rated
Depth:Dia. Ratio: 7xD Shank Hex Size: 1/4 in
Material - Machining: High Speed Steel Finish - Machining: Titanium
Shank Type - Machining: Hex Drill Bit Point Type: Split Point
Maximum Drilling Depth: 29/32 in Impact Rating: Yes
Helix Angle: 35 Degrees Measurement System: Fractional Inch
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The MILWAUKEE® 1/8" SHOCKWAVE™ RED HELIX™ Titanium Drill Bit is engineered for extreme durability and long life. The QUAD EDGE™ tip delivers a precision start and four cutting edges to create smaller chips for faster removal and less heat leading to longer bit life. Designed with a Variable Helix ™ that includes an aggressive 35° helical angle, which ends at 15°, this titanium drill bit with RED HELIX™ provide Rapid Chip Removal™ limiting heat buildup to Stay Sharper Longer™. The bit also features an internal ENHANCED TAPERED WEB that greatly increases the strength of the bit, reducing premature breakage. Ideal for various applications including but not limited to wood, plastics, and metals, Milwaukee Red Helix Titanium Drill Bits provide up to 5X life vs. black oxide drill bits.

Reviews of Milwaukee #48-89-4605