Skip to Main Content
customer-service Help
Milwaukee

18.0 V Hammer Drill, Battery Included, 1/2 in Chuck

Milwaukee 18.0 V Hammer Drill,  Battery Included,  1/2 in Chuck 2607-22CT / 48-11-1820
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$358.93
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18.0 V
  • Battery Included / Bare Tool: Battery Included
See full product details
This item ships free.
Total: $358.93

Milwaukee #2607-22CT / 48-11-1820 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18.0 V
  • Battery Included / Bare Tool: Battery Included
  • Chuck Size: 1/2 in
  • Battery Capacity: 1.5Ah
  • Chuck Type: Metal Single-Sleeve Ratcheting
  • Includes: (1) M18 Compact 1/2" Hammer Drill/Driver (Tool Only) (Mfr. No. 2607-20); (1) M18 and M12 Multi-Voltage Charger (Mfr. No. 48-59-1812); (2) M18 Compact Redlithium Battery (Mfr. No. 48-11-1815); (1) Carrying Case; (1) M18 Redlithium CP2.0 Battery (Mfr. No. 48-11-1820)
  • Brushless Motor: No
  • Max. Torque: 500 in-lb
  • Battery Included: (1) 38D765, (2) 2XKZ3
  • Clutch Style: Adjustable
  • Tool Length: 7 3/4 in
  • Battery Pack Replacement: Mfr. No. 48-11-1815, Mfr. No. 48-11-1820
  • Corded/Banded: Cordless
  • Cordless Tool Battery Type: Li-Ion
  • Features: LED Work Light
  • Item: Cordless Hammer Drill/Driver Kit
  • Handle Type: T-handle
  • No Load RPM: 0 to 450/0 to 1800
  • Tool Weight: 4.5 lb
  • Corded/Cordless: Cordless
  • Blows per Minute: 0 to 7200/0 to 28,800
  • Max. Power: Not Specified
  • Series: M18TM
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cordless Hammer Drill/Driver Kit, Voltage 18.0, Battery Included, Chuck Size 1/2 in, Brushless Motor No, No Load RPM 0 to 450/0 to 1800, Blows per Minute 0 to 7200/0 to 28,800, Max. Torque 500 in-lb, Max. Power Not Specified, Battery Included (2) 2XKZ3, (1) 38D765, Cordless Tool Battery Type Li-Ion, Battery Capacity 1.5Ah, Series M18(TM), Tool Length 7-3/4 in, Tool Weight 4.5 lb, Clutch Style Adjustable, Handle Type T-Handle, Battery Pack Replacement 38D765, Features LED Work Light

Reviews of Milwaukee #2607-22CT / 48-11-1820