Skip to Main Content
customer-service Help
Milwaukee

18V 1/2" Friction Ring

Milwaukee 18V 1/2" Friction Ring 2767-22, 48-11-1850
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$667.73
  • Promotion Restriction: Not eligible for promotion
  • Anvil Impact Action: Mechanical
  • Battery Capacity: (3) 5.0 Ah
See full product details
This item ships free.
Total: $667.73

Milwaukee #2767-22, 48-11-1850 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Anvil Impact Action: Mechanical
  • Battery Capacity: (3) 5.0 Ah
  • Battery Included: Yes
  • Brushless Motor: Yes
  • Corded/Cordless: Cordless
  • Cordless Tool Battery Type: Li-Ion
  • Drive Configuration: Straight
  • Drive Size: 1/2 in Square
  • Driver and Wrench Product Grouping: Impact Wrench Kit
  • Includes: Friction Ring (Bare Tool), M12 and M18 Multi-Voltage Charger, Carrying Case
  • Max. Blows per Minute: 2100
  • Max. No Load RPM: 1750
  • Max. Torque: 1,000 ft-lb
  • Voltage: 18V DC
  • Clutch Style: Impact
  • Features: Redlink Plus(TM) Intelligence Prevents Damage To The Tool And Battery Due To Overloading Or Overheating, Features A Friction Ring Design To Ensure Quick And Easy Socket Changes
  • Corded/Banded: Cordless
  • Series: M18 FUEL
  • Tool Weight: 5.9 lb
  • Battery Included / Bare Tool: Bare Tool
  • Battery Pack Replacement: (3) 35GJ99
  • Tool Length: 8-25/64"
  • Green Environmental Attribute: Product is Rechargeable
  • Item: Impact Wrench
  • Handle Type: Pistol Grip
  • Impacts per Minute: 2,100
  • Lock-Off Switch: Yes
  • Number of Speed Settings: 4
  • Battery Model No.: 35GJ99
  • Breakaway Torque: 1,400 ft-lb
  • Wireless Tool Tracking: No
  • Built-In Light: Yes
  • Reaction Bar: No
  • Battery Series: M18 Redlithium
  • Handle Material: Plastic
  • Fastening Torque: 1,000 ft-lb
  • Standards: UL Listed
  • Number of Batteries Included: 3
  • Power Source: Cordless
  • Tool Style: Compact
  • Actuation: Trigger
  • Housing Material: Metal, Plastic, Rubber
  • Impact Rated: Yes
  • Drive Style: Standard
  • Power to Weight Ratio: 186.7 ft-lb/lb
  • Retainer Type: Friction Ring
  • Charger Included: Yes
  • Case Included: Yes
  • Overall Length: 8 3/8 in
  • Free Speed: 1,750 RPM
  • Cordless Tool Kit Contents: (1) Bare Tool, (3) Batteries, (1) Charger
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cordless Impact Wrench Kits, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Straight, Max. Torque 1,000 ft-lb, Battery Included, Voltage 18V DC, Series M18 FUEL, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 2100, Max. No Load RPM 1700, Cordless, Handle Type Pistol Grip, Battery Capacity (3) 5.0 Ah, Tool Length 8-25/64 In., Tool Weight 5.9 lb, Clutch Style Impact, Battery Included 35GJ99

Restrictions and Compliance

Hazardous material

Reviews of Milwaukee #2767-22, 48-11-1850