Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

18V 1/2" Friction Ring

  • Zoro #: G7781551
  • Mfr #: 2861-22
$405.33
  • Promotion Restriction: Not eligible for promotion
  • Max. Blows per Minute: 3000
  • Item: Impact Wrench
See full product details
This item ships free.

Milwaukee #2861-22 Specifications

  • Zoro #: G7781551
  • Mfr #: 2861-22
Promotion Restriction: Not eligible for promotion Max. Blows per Minute: 3000
Item: Impact Wrench Blows per Minute: 0 to 3000
Max. No Load RPM: 2400 Cordless Tool Battery Type: Li-Ion
Battery Capacity: (2) 5.0Ah Max. Torque: 600 ft-lb
Clutch Style: Impact Series: M18 FUEL
Drive Configuration: Straight Anvil Impact Action: Mechanical
Includes: Belt Clip Drive Size: 1/2 in Square
Handle Type: Pistol Grip Driver and Wrench Product Grouping: Impact Wrench Kit
Green Environmental Attribute: Product is Rechargeable Battery Included: Yes
Corded/Cordless: Cordless Corded/Banded: Cordless
Voltage: 18V DC No Load RPM: 0 to 2400
Battery Pack Replacement: 35GJ99 Tool Weight: 3.8 lb
Brushless Motor: Yes Battery Included / Bare Tool: (2) 5.0Ah Batteries + Hard Case Bundle
Features: Milwaukee(R) POWERSTATE(TM) Brushless Motor provides more power, more run-time, and longer life., Delivers up to 450 ft-lbs of Fastening Torque, Delivers up to 600 ft-lbs of Nut-Busting Torque Tool Length: 6-45/64"
Options Included: (2) 5.0Ah Batteries + Hard Case Bundle Overall Length: 6 3/4 in
Standards: UL Listed Power to Weight Ratio: 113.2 ft-lb/lb
Actuation: Trigger Wireless Tool Tracking: No
Impacts per Minute: 3000 Built-In Light: Yes
Battery Series: M18 Redlithium Cordless Tool Kit Contents: (1) Bare Tool, (2) Batteries, (1) Charger
Power Source: Cordless Battery Model No.: 23Y581
Charger Model: 23Y581 Reaction Bar: No
Case Included: Yes Number of Speed Settings: 3
Number of Batteries Included: 2 Free Speed: 2,400 RPM
Retainer Type: Friction Ring Impact Rated: Yes
Tool Style: Compact Drive Style: Standard
Housing Material: Metal, Plastic, Rubber Breakaway Torque: 600 ft-lb
Lock-Off Switch: Yes Handle Material: Plastic
Fastening Torque: 450 ft-lb Charger Included: Yes
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cordless Impact Wrench Kits, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Straight, Max. Torque 600 ft-lb, Battery Included, Voltage 18V DC, Series M18 FUEL, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3000, Max. No Load RPM 2400, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 5.0Ah, Tool Length 6-45/64 In., Tool Weight 3.8 lb, Clutch Style Impact, Battery Included (2) 35GJ99

Technical Guides

Restrictions and Compliance

Hazardous material

Reviews of Milwaukee #2861-22