Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

18V 1/2" Pin Detent

  • Zoro #: G0704177
  • Mfr #: 2755-20
$189.00
  • Promotion Restriction: Not eligible for promotion
  • Corded/Banded: Cordless
  • Drive Configuration: Straight
See full product details
This item ships free.

Milwaukee #2755-20 Specifications

  • Zoro #: G0704177
  • Mfr #: 2755-20
Promotion Restriction: Not eligible for promotion Corded/Banded: Cordless
Drive Configuration: Straight Drive Size: 1/2 in Square
Item: Impact Wrench Driver and Wrench Product Grouping: Impact Wrench
Tool Length: 6" Max. Blows per Minute: 3200
Features: Brushless Motor, Redlink Plus Intelligence for Overload Protection Battery Included: No
Anvil Impact Action: Mechanical Clutch Style: Impact
Voltage: 18V DC No Load RPM: 0 to 1700/0 to 2000/0 to 2500
Brushless Motor: Yes Battery Included / Bare Tool: Bare Tool
Includes: Belt Clip Tool Weight: 2.5 lb
Corded/Cordless: Cordless Cordless Tool Battery Type: Li-Ion
Max. No Load RPM: 2500 Battery Pack Replacement: M18 FUEL™
Blows per Minute: 0 to 3200 Series: M18 FUEL
Handle Type: Pistol Grip Max. Torque: 220 ft-lb
Options Included: Bare Tool Overall Length: 6 1/8 in
Standards: UL Listed Battery Series: M18 Redlithium
Housing Material: Metal, Plastic, Rubber Fastening Torque: 220 ft-lb
Drive Style: Standard Wireless Tool Tracking: No
Built-In Light: Yes Impacts per Minute: 3200
Tool Style: Compact Power to Weight Ratio: 53.6 ft-lb/lb
Impact Rated: Yes Number of Speed Settings: 4
Case Included: No Free Speed: 2,500 RPM
Lock-Off Switch: Yes Breakaway Torque: 220 ft-lb
Reaction Bar: No Charger Included: No
Actuation: Trigger Number of Batteries Included: 0
Cordless Tool Kit Contents: (1) Bare Tool Handle Material: Plastic
Power Source: Cordless Retainer Type: Pin Detent
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Cordless Impact Wrenches, Impact Wrench, Drive Size 1/2 in Square, Drive Configuration Straight, Max. Torque 220 ft-lb, Bare Tool, Voltage 18V DC, Series M18 FUEL, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3200, Max. No Load RPM 2500, Cordless, Handle Type Pistol Grip, Tool Length 6 In., Tool Weight 2.5 lb, Clutch Style Impact, Battery Included No, Battery Pack Replacement 35GJ99

Reviews of Milwaukee #2755-20