Milwaukee

18V 3/8" Friction Ring

Milwaukee 18V 3/8" Friction Ring 2758-22, 48-11-1850
Hover or click to zoom Tap to zoom
Key Features
  • Promotion Restriction: Not eligible for promotion
  • Anvil Impact Action: Mechanical
  • Battery Capacity: (3) 5.0 Ah
  • Battery Included: Yes
  • Brushless Motor: Yes
  • Corded/Cordless: Cordless
  • Cordless Tool Battery Type: Li-Ion
  • Drive Configuration: Straight
See full product details
$636.76

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Milwaukee #2758-22, 48-11-1850 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Anvil Impact Action: Mechanical
  • Battery Capacity: (3) 5.0 Ah
  • Battery Included: Yes
  • Brushless Motor: Yes
  • Corded/Cordless: Cordless
  • Cordless Tool Battery Type: Li-Ion
  • Drive Configuration: Straight
  • Drive Size: 3/8 in Square
  • Driver and Wrench Product Grouping: Impact Wrench Kit
  • Includes: Belt Clip
  • Max. Blows per Minute: 3200
  • Max. No Load RPM: 2500
  • Max. Torque: 210 ft-lb
  • Voltage: 18V DC
  • No Load RPM: 0 to 2500
  • Handle Type: Pistol Grip
  • Features: REDLINK PLUS(TM) Intelligence, prevents damage to the tool and battery due to overloading or overheating, deliver more work per charge and more work over the life of the battery, Customize, Track and Manage tool's performance and location, ONE-KEY(TM) Compatibl
  • Clutch Style: Impact
  • Item: Impact Wrench
  • Battery Pack Replacement: 35GJ99
  • Blows per Minute: 0 to 3200
  • Tool Weight: 2.4 lb
  • Tool Length: 5-7/8"
  • Corded/Banded: Cordless
  • Battery Included / Bare Tool: Battery Included
  • Series: M18 FUEL
  • Green Environmental Attribute: Product is Rechargeable
  • Free Speed: 2,500 RPM
  • Battery Series: M18 Redlithium
  • Handle Material: Plastic
  • Lock-Off Switch: Yes
  • Drive Style: Standard
  • Overall Length: 5 7/8 in
  • Number of Speed Settings: 4
  • Impact Rated: Yes
  • Housing Material: Metal, Plastic, Rubber
  • Breakaway Torque: 210 ft-lb
  • Impacts per Minute: 3,200
  • Actuation: Trigger
  • Built-In Light: Yes
  • Cordless Tool Kit Contents: (1) Bare Tool, (3) Batteries, (1) Charger
  • Number of Batteries Included: 3
  • Fastening Torque: 210 ft-lb
  • Tool Style: Compact
  • Charger Included: Yes
  • Wireless Tool Tracking: Yes
  • Power Source: Cordless
  • Battery Model No.: 35GJ99
  • Reaction Bar: No
  • Power to Weight Ratio: 52.5 ft-lb/lb
  • Standards: UL Listed
  • Charger Model: 23Y581
  • Case Included: Yes
  • Retainer Type: Friction Ring
  • Wireless Tracking System: ONE-KEY(TM)
  • Country of Origin (subject to change): Multiple

Description

Cordless Impact Wrench Kits, Impact Wrench, Drive Size 3/8 in Square, Drive Configuration Straight, Max. Torque 210 ft-lb, Battery Included, Voltage 18V DC, Series M18 FUEL, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3200, Max. No Load RPM 2500, Cordless, Handle Type Pistol Grip, Battery Capacity (3) 5.0 Ah, Tool Length 5-7/8 In., Tool Weight 2.4 lb, Clutch Style Impact, Battery Included (3) 35GJ99

Reviews of Milwaukee #2758-22, 48-11-1850

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.