Skip to Main Content
customer-service Help
Milwaukee

18V Hammer Drill, Battery Included, 1/2 in Chuck

Milwaukee 18V Hammer Drill,  Battery Included,  1/2 in Chuck 2804-20, 48-11-1840
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$387.24
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18V
  • Battery Included / Bare Tool: Battery Included
See full product details
This item ships free.
Total: $387.24

Milwaukee #2804-20, 48-11-1840 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18V
  • Battery Included / Bare Tool: Battery Included
  • Chuck Size: 1/2 in
  • Battery Capacity: 5.0Ah
  • Includes: Side Handle, Belt Clip, Bit Holder
  • Brushless Motor: Yes
  • Max. Torque: 1200 in-lb
  • Battery Included: 38D766
  • Clutch Style: Adjustable
  • Tool Length: 6-7/8 in
  • Battery Pack Replacement: 38XJ03
  • Item: Cordless Hammer Drill/Driver
  • Green Environmental Attribute: Product is Rechargeable
  • Tool Weight: 3.2 lb
  • Included Charger: No
  • Blows per Minute: 0 to 32,000
  • No. of Batteries Included: Hammer Drill/Driver + (1) 4.0Ah Battery Bundle
  • Corded/Cordless: Cordless
  • Cordless Tool Battery Type: Li-Ion
  • Options Included: Hammer Drill/Driver + (1) 4.0Ah Battery Bundle
  • Charger Replacement: 23Y581
  • Drill: Hammer Drill/Driver + (1) 4.0Ah Battery Bundle
  • Handle Type: Pistol Grip
  • Amps: Battery Included
  • Series: M18™
  • No Load RPM: 0 to 550/0 to 2000
  • Max. Power: Not Specified
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Cordless Hammer Drill/Driver, Voltage 18.0, Battery Included, Chuck Size 1/2 in, Brushless Motor Yes, No Load RPM 0 to 550/0 to 2000, Blows per Minute 0 to 32,000, Max. Torque 1200 in-lb, Max. Power Not Specified, Battery Included 38D766, Cordless Tool Battery Type Li-Ion, Battery Capacity 5.0Ah, Series M18 FUEL(TM), Tool Length 6-7/8 in, Tool Weight 3.2 lb, Clutch Style Adjustable, Handle Type Pistol Grip, Battery Pack Replacement 38XJ03, Includes Side Handle, Belt Clip, Bit Holder

Reviews of Milwaukee #2804-20, 48-11-1840