customer-service Help
Milwaukee

18V Hammer Drill, Battery Included, 1/2 in Chuck

Milwaukee 18V Hammer Drill,  Battery Included,  1/2 in Chuck 2804-22, 48-11-1850
Tap to zoom
Hover or click to zoom
$444.65 25% off
$329.45
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18V
  • Battery Included / Bare Tool: Battery Included
See full product details
This item ships free.

Total: $329.45

Milwaukee #2804-22, 48-11-1850 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 18V
  • Battery Included / Bare Tool: Battery Included
  • Chuck Size: 1/2 in
  • Battery Capacity: 5.0Ah
  • Chuck Type: Metal Ratcheting
  • Includes: (1) M18 Fuel 1/2" Hammer Drill/Driver (Tool Only) (Mfr. No. 2804-20); (3) M18 Redlithium XC5.0 Extended Capacity Battery Pack (Mfr. No. 48-11-1850); (1) M18 and M12 Multi-Voltage Charger (Mfr. No. 48-59-1812); (1) Belt Clip; (1) Bit Holder; (1) Carrying Case; (1) Side Handle
  • Brushless Motor: Yes
  • Max. Torque: 1200 in-lb
  • Battery Included: (3) Mfr. No. 48-11-1850
  • Clutch Style: Adjustable
  • Tool Length: 6-29/32 in
  • Battery Pack Replacement: Mfr. No. 48-11-1850
  • Corded/Banded: Cordless
  • Charger Replacement: 23Y581
  • Item: Cordless Hammer Drill Kit
  • Series: M18 FuelTM
  • Cordless Tool Battery Type: Li-Ion
  • Max. Power: Not Specified
  • Green Environmental Attribute: Product is Rechargeable
  • Included Charger: 23Y581
  • No Load RPM: 0 to 2000
  • Tool Weight: 3.2 lb
  • Corded/Cordless: Cordless
  • Handle Type: Pistol Grip
  • Blows per Minute: 0 to 32,000
  • Standards: UL Listed
  • Shop By: Hot Buys
  • Cordless Drill Class: Compact Premium
  • Chuck Style: Keyless
  • Modes of Operation: Hammer Only
  • Chuck Material: Metal
  • Lock-On Trigger: No
  • Maximum Working Torque: 1,200 in-lb
  • Drilling Capacity in Wood: 3 1/2 in
  • Drill Chuck Type: Keyless
  • Charger Model Number: 48-59-1812
  • Battery Model Number: 48-11-1850
  • Reversible: Yes
  • Drilling Capacity in Masonry: 5/8 in
  • Drilling Capacity in Steel: 1/2 in
  • Number of Clutch Settings: 14
  • Cordless Tool Kit Contents: (1) Bare Tool, (1) Charger, (3) Batteries
  • Number of Batteries Included: 3
  • Maximum Reverse Torque: 100 ft-lb
  • Overall Width: 2 5/16 in
  • Housing Material: Glass-Filled Nylon
  • Number of Speed Settings: 2
  • Charger Included: Yes
  • Maximum Speed: 2,000 RPM
  • Minimum Blows per Minute: 0 bpm
  • Battery Series: M18 RedLithium
  • Power Source: Cordless
  • Maximum Blows per Minute: 32,000 bpm
  • Country of Origin (subject to change): Multiple

Description

Our M18 FUELTM 1/2" Hammer Drill is the industry's most powerful brushless battery powered drill, delivering up to 60% more power. Its cordless body is up to 1.5 shorter and up to 2-times faster under heavy load than other models. The all-metal ratcheting chuck is the best-in-class giving users increased bit grip strength and corrosion resistance. The POWERSTATETM Brushless Motor was purposely built for the brushless drill to provide Up To 60% more power than the competitive set. Built-in REDLINK PLUSTM Intelligence ensures optimal tool performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18TM system. The REDLITHIUMTM High OutputTM HD12.0 Battery Pack delivers more work per charge and more work over the life of the pack than competitors. In addition to the drill, this kit comes with two M18 REDLITHIUM XC 5.0 battery packs (48-11-1850), one M18/M12 multi-voltage rapid charger (48-59-1812), a side handle, belt clip, belt holder, and a durable carrying case.Cordless Hammer Drill Kit, Voltage 18.0, Battery Included, Chuck Size 1/2 in, Brushless Motor Yes, No Load RPM 0 to 2000, Max. Torque 1200 in-lb, Max. Power Not Specified, Battery Included 38XJ03, Cordless Tool Battery Type Li-Ion, Battery Capacity 5.0Ah, Series M18 FUEL(TM), Tool Length 6-29/32 in, Tool Weight 3.2 lb, Clutch Style Adjustable, Handle Type Pistol Grip, Battery Pack Replacement 38XJ03, Includes Belt Clip, Bit Holder, Side Handle

Reviews of Milwaukee #2804-22, 48-11-1850