- Home
- /
- Tools & Machining
- /
- Cutting Tools
- /
- Hole Saws & Cutters
- /
- Hole Saws
- /
- 2-1/2" Hole Dozer w/Carbide Teeth
Milwaukee
2-1/2" Hole Dozer w/Carbide Teeth
- Zoro #: G6286259
- Mfr #: 49-56-0727
Tap to zoom
Hover or click to zoom
$20.34
- Promotion Restriction: Not eligible for promotion
- Tooth Material: Bi-Metal
- Application: Metal, Wood, Abrasives
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $20.34
Milwaukee #49-56-0727 Specifications
- Zoro #: G6286259
- Mfr #: 49-56-0727
- Promotion Restriction: Not eligible for promotion
- Tooth Material: Bi-Metal
- Application: Metal, Wood, Abrasives
- Max. Cutting Depth: 1 5/8 in
- Arbor Design: Not Included
- Thread Size: 5/8"-18
- Shank Size: 3/8 in Hex, 7/16 in Hex
- Teeth per Inch: 4
- Saw Dia.: 2-1/2"
- Pilot Drill Size: 1/4 in dia x 3-1/2 in L
- Tooth Material Grade: Matrix II
- Replacement Arbor No.: Mfr. No. 49-56-7010 or 49-56-7250
- Replacement Pilot Drill No.: Mfr. No. 49-56-8010
- Impact Rated: No
- Item: Hole Saw
- Primary Material Application: General Purpose
- Materials Cut: Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails
- Country of Origin (subject to change): United States
Description
The MILWAUKEE® 2-1/2" HOLE DOZERTM with Carbide Teeth Hole Saw features a new 3 TPI design that offers fast cuts with the durability of a bi-metal hole saw and life of a carbide hole saw. This Milwaukee hole saw provides the longest life in general purpose and extreme materials with the ability to cut through stainless steel, cast iron, fastener embedded wood, cement board, fiberglass, plaster, asphalt shingles, and more with ease. Deep gullets clear material fast while cutting, and Milwaukee's ALL-ACCESS SLOTS solve the frustration of plug removal for more productivity with less downtime between holes. The new slot design also provides increased pilot visibility for accurate placement and faster chip ejection keeping cuts cool. The HOLE DOZERTM with Carbide Teeth Hole Saw has a cutting depth of 1.62 in., allowing clearance to handle cuts in a wide range of materials. Milwaukee HOLE DOZERTM with Carbide Teeth Hole Saws are proudly made in the USA.
Reviews of Milwaukee #49-56-0727
Explore more
- MILWAUKEE 4" Hole Dozer w/Carbide Teeth 49-56-0742
- MILWAUKEE Milwaukee 49-56-0167 Hole Saw, 5/8-18 Arbor, 1-5/8 in D Cutting, Bi-Metal Cutting Edge 49-56-0167
- MILWAUKEE 6-1/4" BIG HAWG w/Carbide Teeth 49-56-9275
- CLE-LINE Fleam Ground Hole Saw C43143
- STARRETT Carbide Tipped Hole Saw, 7/8", 22mm SM22
- SPYDER Hole Saw, Bi-Metal, 3/4In 600061H
- STARRETT Diamond Grit Hole Saw, 1-1/8 in, 29mm KD0118-N
- BLU-MOL 4-1/2" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth 572
- Milwaukee Hole Saws & Cutters