Skip to Main Content
customer-service Help
Milwaukee

2-3/4" BIG HAWG w/Carbide Teeth

Milwaukee 2-3/4" BIG HAWG w/Carbide Teeth 49-56-9225
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$42.97
  • Promotion Restriction: Not eligible for promotion
  • Tooth Material: Bi-Metal
  • Application: Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
See full product details
Out of Stock
Total: $42.97

Milwaukee #49-56-9225 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Tooth Material: Bi-Metal
  • Application: Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
  • Max. Cutting Depth: 2 1/8 in
  • Arbor Design: Not Included
  • Thread Size: 5/8"-18
  • Saw Dia.: 2 3/4 in
  • Number of Teeth: 3
  • Item: Hole Cutter
  • Replacement Pilot Drill No.: Mfr. No. 49-56-9300
  • Replacement Arbor No.: Mfr. No. 49-56-9305
  • Number of Teeth (Hole Cutters Only): 3
  • Primary Material Application: Wood
  • Impact Rated: No
  • Materials Cut: Nail-Embedded Wood
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Milwaukee® Big Hawg™ with Carbide teeth is first-to-market in providing extreme life and durability in both nail-embedded wood and abrasive material applications. Utilizing advanced Carbide technology, the new Big Hawg™ with Carbide teeth gives users 50x life in demanding applications with the ability to cut 1000+ more nails. 10X larger Carbide teeth rip through materials 5X faster while deeper slots make for fast and easy plug removal. Big Hawg™ with Carbide teeth allows users to cut through the toughest materials including nails, cement board, shingles, plaster and stucco.

Reviews of Milwaukee #49-56-9225