Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2-Point Utility Blade, 3/4" W, PK100

  • Zoro #: G5169412
  • Mfr #: 48-22-1900
$16.81 ($0.17/unit)
  • Promotion Restriction: Not eligible for promotion
  • Number of Blade Points: 2
  • Mount Type: (2) Holding Notches
See full product details
Orders over $75 ship free.

Milwaukee #48-22-1900 Specifications

  • Zoro #: G5169412
  • Mfr #: 48-22-1900
Promotion Restriction: Not eligible for promotion Number of Blade Points: 2
Mount Type: (2) Holding Notches Blade Point Type: Sharp
Blade Edge: Straight Number of Cutting Edges: 1
Item: Utility Blade Primary Cutting Application: General Purpose
Width: 3/4 in Material: Carbide Steel
Length: 2 3/8 in Blade Dispenser Included: Yes
Fits Utility Knives Stock No.: Most Standard Snap Off Utility Knives Thickness: 0.025 in
Number of Blades Included: 100 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Utility Blade, Primary Cutting Application General Purpose, Spring Steel, Blade Point Type Sharp, Straight Blade Edge, Number of Blades Included 100, Number of Cutting Edges 1, Number of Blade Points 2, Blade Dispenser Included Yes, Thickness 0.025 in, Length 2 3/8 in, Width 3/4 in, Fits Utility Knives Stock No. Most Standard Snap Off Utility Knives, Mount Type (2) Holding Notches, Package Quantity 100

Technical Guides

Reviews of Milwaukee #48-22-1900