Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

2-Point Utility Blade, 3/4" W, PK75

  • Zoro #: G5169455
  • Mfr #: 48-22-1975
$12.99 ($0.17/unit)
  • Promotion Restriction: Not eligible for promotion
  • Thickness: 0.025 in
  • Fits Utility Knives Stock No.: 6CMY1, 6CMY2
See full product details
Orders over $75 ship free.

Milwaukee #48-22-1975 Specifications

  • Zoro #: G5169455
  • Mfr #: 48-22-1975
Promotion Restriction: Not eligible for promotion Thickness: 0.025 in
Fits Utility Knives Stock No.: 6CMY1, 6CMY2 Material: Carbide Steel
Item: Utility Blade Primary Cutting Application: General Purpose
Mount Type: (2) Holding Notches Number of Blades Included: 75
Width: 3/4 in Blade Edge: Straight
Length: 2 3/8 in Blade Dispenser Included: Yes
Number of Blade Points: 2 Blade Point Type: Sharp
Number of Cutting Edges: 1 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Utility Blade, Primary Cutting Application General Purpose, S2 Steel, Blade Point Type Sharp, Straight Blade Edge, Number of Blades Included 75, Number of Cutting Edges 1, Number of Blade Points 2, Blade Dispenser Included Yes, Thickness 0.025 in, Length 2 3/8 in, Width 3/4 in, Fits Utility Knives Stock No. 6CMY1, 6CMY2, Mount Type (2) Holding Notches, Package Quantity 75

Technical Guides

Reviews of Milwaukee #48-22-1975