Milwaukee Tool
2" X 22" One Piece Spline Core Bit
- Zoro #: G7516555
- Mfr #: 48-20-5460
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Promotion Restriction: Not eligible for promotion
- Item: Core Center Bit
- Shank Shape: Spline
- Shank Size: 3/4"
- Decimal Equivalent: 2
- Drilling Length: 3.000"
- Overall Length: 22 in
- Maximum Drilling Depth: 3 in
$111.99
Ships from United States
Subtotal: $111.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Milwaukee Tool #48-20-5460 Specifications
- Zoro #: G7516555
- Mfr #: 48-20-5460
- UPC #: 045242315703
- Promotion Restriction: Not eligible for promotion
- Item: Core Center Bit
- Shank Shape: Spline
- Shank Size: 3/4"
- Decimal Equivalent: 2
- Drilling Length: 3.000"
- Overall Length: 22 in
- Maximum Drilling Depth: 3 in
- Number of pieces: 1
- For Use With: Spline Rotary Hammer Dill
- Bit Dia.: 2 in
- Application: Masonry Drilling
- Wet or Dry Application: Dry
- Core Bit Cutter Material: Carbide
- Cutting Tip Form: Toothed Style
- For Tool Type: Rotary Drills
- Centering Bit Included: No
- Measurement System: Fractional Inch
- Shank Diameter: 2 in
- Shank Included: Yes
- Core Diameter: 2 in
- Shank Type - Machining: Spline
- Core Body Length: 3 in
- Country of Origin (subject to change): Germany
Description
Core Center Bit, Spline, 2 in, Maximum Drilling Depth 3 in, 22 in Overall Length, 2 in Shank Diameter, Core Body Length 3 in
Reviews of Milwaukee Tool #48-20-5460
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MILWAUKEE TOOL 3-1/8" X 11-3/8" One Piece SDS-MAX Core Bit 48-20-5420
- MILWAUKEE TOOL 7pc. SHOCKWAVE Impact Dutyâ„¢ Carbide Hammer Drill Bit Concrete Screw Install Kit 48-20-9097
- MILWAUKEE TOOL SDS-Plus 2-Cutter 18 x 450 mm 48-20-8083
- MILWAUKEE TOOL Spline Bit 4-Cutter 1-1/8" x 22" 48-20-4390
- MILWAUKEE TOOL 3/16" x 4" SHOCKWAVEâ„¢ Carbide Hammer Drill Bit for Concrete Screws 48-20-9094
- MILWAUKEE TOOL SDS-PLUS Drill Bit Kit 48-20-7498
- DRILL AMERICA 5/8"x8" SDS-Plus Hammer Bit Drill Bit SDS588
- SURTEK Hammer Drill Bit 516 X 4 Straight Shank 119159
- DREMEL Bosch SpeedX 1/2 in. X 13 in. L Carbide Tipped Rotary Hammer Bit 1 pc HC4511
- DEWALT 5/32" x 4-1/2" x 6-1/2" SDS+ Hammer Bit DW5401
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 5/16" x 6"L, Round LBH006
- Milwaukee Tool Drill Bits