- Home
- /
- Test Instruments & Gauges
- /
- Electrical Testing & Measuring
- /
- Digital Multimeters
- /
- Digital Multimeter
Milwaukee Tool
Digital Multimeter
Mfr # 2216-20
Zoro # G0695143
Free Shipping & Returns
$169.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Multimeter Style Full Size - Basic Features
- Instrument Counts 9,999
- Basic DC Accuracy +/-0.05% of Reading +2 Digits
- Instrument Safety Rating CAT III 600V
Customers Also Purchased
- Brand Milwaukee Tool
-
MFR #
2216-20
-
Zoro #
G0695143
- UPC # 045242236923
- Country of Origin Taiwan, Province of China
- Category Digital Multimeters
Dimensions
Manufacturers Warranty Length | 5 yr |
Depth | 6.5 in |
Battery Size | AA |
Details
Promotion Restriction | Not eligible for promotion |
Item | Digital Multimeter |
Multimeter Style | Full Size - Basic Features |
Instrument Counts | 9,999 |
Basic DC Accuracy | +/-0.05% of Reading +2 Digits |
Instrument Safety Rating | CAT III 600V |
Max. AC Volts | 600 |
Max. DC Volts | 600 |
Max. AC Amps | 10 |
Max. DC Amps | 10 |
Audible Continuity | Yes |
Max. Ohms | 40 megohm |
Instrument Frequency Counter Range | 10 Hz to 50 kHz |
Temp. Range | -40 Degrees to 752 Degrees F |
Bar Graph | Yes |
Capacitance Range | 10 pF to 1000 uF |
Peak Hold | Yes |
Data Hold | Yes |
Series | MILWAUKEE (R) 2216-20 |
Includes | (1) Electrical Test Lead Set, (2) AA Batteries |
Display | Backlit Black On White LCD |
AC Response | TRMS |
Calibration Certificate Included | No |
Auto Ranging | Yes |
Battery Type | AA Alkaline |
Special Features | Auto Range to MV, Capacitance to 1000 Âżf, CAT III 600V for Increased Safety, Current Measurement to 10A AC/DC, Frequency Measurements from 10Hz to 50KHz, Resistance Range from 600 Ohm to 40 Mohm, Rugged Over-Molding Increases Durability and User Grip, True-RMS for Accurate Measurement in All Applications, Wide Voltage Range to 600 AC/Dc Volts |
Auto Power Off | Yes |
Standards | C1, CE, cULus, EMC EN61326-1, EN61010-031 (Probes), EN61010-1, IEC/EN61010-1 2nd Edition for measurement Category III, 600 V, Pollution Degree 2, UL 61010-031 (Probes), UL 61010-1 |
Data Logging | Yes |
Intrinsically Safe | No |
Low Impedance | No |
Calibration Certificate | No |
Bar Graph Included | Yes |
Bluetooth Compatible | No |
Parameters Measured | AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance |
AC Response Calculation | TRMS |
AC Voltage Measurement Resolution | Not Applicable |
Minimum Capacitance Measurement | 10 pF |
Minimum DC Current Measurement | 0 A |
Maximum Capacitance Measurement | 1,000 uF |
Maximum AC Current Measurement | 10 A |
Maximum DC Current Measurement | 10 A |
Maximum AC Voltage Measurement | 600 V |
Minimum/Maximum Memory | Yes |
Minimum AC Current Measurement | 0 A |
Minimum Temperature Measurement | -40 Degrees F |
Waterproof | No |
Removable Screen | No |
Maximum Resistance Measurement | 40 megaohm |
Maximum Temperature Measurement | 752 Degrees F |
Resistance Measurement Accuracy | +/-2% |
Minimum Storage Temperature | -40 Degrees F |
IP Rating | IP64 |
Basic AC Current Accuracy | +/-1.5% |
AC Current Measurement Resolution | Not Applicable |
Maximum Storage Temperature | 140 Degrees F |
Temperature Measurement Accuracy | Not Applicable |
Multimeter Features | Data Logging, Dustproof |
Capacitance Measurement Resolution | Not Applicable |
Maximum DC Voltage Measurement | 600 V |
Frequency Measurement Accuracy | +/-0.10% |
Resistance Measurement Resolution | Not Applicable |
Basic AC Voltage Accuracy | +/-2% |
DC Current Measurement Resolution | Not Applicable |
Style | Full Size |
Basic DC Current Accuracy | +/-1% |
Battery Access | Yes |
Capacitance Measurement Accuracy | +/-1.90% |
Thermal Imaging | No |
Computer Interface Connection Type | None |
Basic DC Voltage Accuracy | +/-0.05% + 2 Digits |
Maximum Frequency Measurement | 50 kHz |
Minimum AC Voltage Measurement | 6 V |
Minimum Frequency Measurement | 2 Hz |
Maximum Operating Temperature | 122 Degrees F |
Display Type | LCD |
Minimum DC Voltage Measurement | 0 V |
Minimum Resistance Measurement | 600 ohm |
DC Voltage Measurement Resolution | Not Applicable |
Battery Chemistry | Alkaline |
Minimum Operating Temperature | 14 Degrees F |
Frequency Measurement Resolution | Not Applicable |
Fuse Access | Yes |
Batteries Included | Yes |
Dustproof | Yes |
Min-Max-Avg Button Included | Yes |
Current Leakage Testing | No |
Description
Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-2 Percent, Basic DC Voltage Accuracy +/-0.05 Percent + 2 Digits, Data Hold Yes, Basic DC Current Accuracy +/-1 Percent, Instrument Safety Rating CAT III 600V, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 9,999
Explore More Products
- MILWAUKEE TOOL Digital Multimeter 2217-20NST
- MILWAUKEE TOOL Milwaukee® True RMS Digital Heavy Duty Multimeter 2217-20
- MILWAUKEE TOOL Milwaukee Digital Multimeter 2217-20 2217-20
- PROSKIT Multimeter, Digital MT-1280
- GOSSEN METRAWATT Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps METRA HIT ULTRA BT
- STALWART Digital Multimeter Voltage Tester 75-HT2005
- SANWA Digital Multimeter with True RMS and PC Link PC7000
- TEMPO COMMUNICATIONS Multimeter Standard MM200
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps MN36
- LANG TOOLS CAT III Digital Multimeter 13809-0420
- REED INSTRUMENTS True RMS Bluetooth/Waterproof Industrial Multimeter R5005
- Milwaukee Tool Digital Multimeters