23Pc. TiN 135 Deg. Drill Bit Set
- Zoro #: G1995080
- Mfr #: 48-89-4631
$39.99
37% off
$24.99
- Promotion Restriction: Not eligible for promotion
- Drill Bit Point Angle: 135 Degrees
- Dimension Type: Fractional Inch
Milwaukee #48-89-4631 Specifications
| |
Promotion Restriction: Not eligible for promotion | Drill Bit Point Angle: 135 Degrees |
Dimension Type: Fractional Inch | Number of Pieces: 23 |
Drill Bit Sizes Included: 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in | Shank Shape: Hex |
Drill Bit Size: 1/16" to 1/2" | Point Angle: 135 Degrees |
Drill Bit Dimension Type: Fractional Inch | Drill Bit Finish: TiN |
Sizes Included: (2) 1/16", (2) 5/64", 3/32", (2) 7/64", (2) 1/8", 9/64", (2) 5/32", 11/64", (2) 3/16", 13/64", 7/32", 15/64", (2) 1/4", 5/16", 3/8", 1/2" | Drill Bit Material: High Speed Steel |
Item: Hex Shank Drill Set | Impact Rated: Yes |
Includes: (1) 1/2 in Titanium SHOCKWAVE(R) (48-89-4629), (1) 11/64 in Titanium SHOCKWAVE(R) (48-89-4608), (1) 13/64 in Titanium SHOCKWAVE(R) (48-89-4610), (1) 3/32 in Titanium SHOCKWAVE(R) (48-89-4603), (1) 3/8 in Titanium SHOCKWAVE(R) (48-89-4621), (1) 5/16 in Titanium SHOCKWAVE(R) (48-89-4617), (1) 7/32 in Titanium SHOCKWAVE(R) (48-89-4611), (1) 9/64 in Titanium SHOCKWAVE(R) (48-89-4606), (2) 1/16 in Titanium SHOCKWAVE(R) (48-89-4601), (2) 1/4 in Titanium SHOCKWAVE(R) (48-89-4613), (2) 1/8 in Titanium SHOCKWAVE(R) (48-89-4605), (2) 3/16 in Titanium SHOCKWAVE(R) (48-89-4609), (2) 5/32 in Titanium SHOCKWAVE(R) (48-89-4607), (2) 5/64 in Titanium SHOCKWAVE(R) (48-89-4602), (2) 7/64 in Titanium SHOCKWAVE(R) (48-89-4604) | Smallest Drill Bit Size: 1/16 in |
Measurement System: Fractional Inch | Flute Length: 5/8 in, 21/32 in, 47/64 in, 29/32 in, 63/64 in, 1 1/64 in, 1 3/32 in, 1 1/8 in, 1 51/64 in, 2 19/64 in, 2 11/32 in, 2 15/32 in, 2 39/64 in, 2 57/64 in, 3 21/64 in |
Drill Bit Case Type: Box | Drill Bit Point Type: Split Point |
Cutting Direction: Right Hand | Helix Angle: 35 Degrees |
Material - Machining: High Speed Steel | Impact Rating: Yes |
Number of Drill Bits: 23 | Shank Type - Machining: Hex |
Largest Drill Bit Size: 1/2 in | Flute Type: Parabolic |
Overall Length: 2 1/4 in, 2 23/64 in, 2 7/16 in, 2 33/64 in, 2 5/8 in, 2 23/32 in, 2 13/16 in, 2 29/32 in, 3 in, 3 21/32 in, 4 3/32 in, 4 7/32 in, 4 3/8 in, 4 21/32 in, 5 1/8 in | Standards: Not Rated |
Shop By: Hot Buys | Country of Origin (subject to change): China |
Description
Hex Shank Drill Set, Number of Drill Bits 23, 135 Degrees Drill Bit Point Angle, Drill Bit Point Type Split Point, High Speed Steel, Drill Bit Sizes Included 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, Fractional Inch