customer-service Help
Milwaukee

24 in L 3 in Cap. Aluminum Straight Pipe Wrench

Milwaukee 24 in L 3 in Cap. Aluminum Straight Pipe Wrench 48-22-7224
Tap to zoom
Hover or click to zoom
$99.40
  • Promotion Restriction: Not eligible for promotion
  • Item: Straight Pipe Wrench
  • Overall Length: 24 in
See full product details
This item ships free.

Total: $99.40

Milwaukee #48-22-7224 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Straight Pipe Wrench
  • Overall Length: 24 in
  • Jaw Capacity: 3 in
  • Handle Material: Aluminum
  • Jaw Type: Serrated
  • Nonsparking: No
  • Tether Capable: Tether Ready
  • Features: Overbite Jaw-Largest Gripping Surface; Ergonomic Handle Form-Designed for Maximum Comfort, Won't Dig into the Palm; Through Hardened Jaws-Increased Durability and Grip; Dual Coil Springs-For Maximum Durability and Tool Life; Ergonomic Hook Jaw Design-For Easy Detachment from the Workpiece
  • Jaw Material: Alloy Steel
  • Material: Steel
  • Handle Type: Ergonomic
  • Jaw Texture: Serrated
  • Non-Magnetic: Yes
  • Adjustment Type: Groove
  • Finish: Black Oxide
  • Insulated: No
  • Corrosion Resistant: No
  • Tether Style: Tether Ready
  • Adjustable: Manual
  • Shop By: MilwaukeeJulyPromo
  • Country of Origin (subject to change): Viet Nam

Description

The Milwaukee 24 in. aluminum pipe wrench has been designed from the ground up to offer maximum productivity to the professional user. The 24 in. aluminum pipe wrench features and overbite jaw design offering the largest gripping surface. Dual coil springs offer maximum durability and tool life, and the ergonomic handle form has been designed for maximum comfort and won’t dig into the palms. Through hardened jaws deliver increased grip and tooth durability, and a tether-ready handle loop makes the Milwaukee 48-22-7224 perfect for the toughest of jobsites. Milwaukee stands behind their product and offers a Limited Lifetime Warranty with all pipe wrenches.

Reviews of Milwaukee #48-22-7224