- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Cordless Tools
- /
- Cordless Grinders
- /
- M18 FUEL 7" / 9" Large Angle Grinder(2 Battery Kit)
Shop Alternate Products
This Product is Discontinued
Milwaukee Tool
M18 FUEL 7" / 9" Large Angle Grinder(2 Battery Kit) (Discontinued)
Mfr # 2785-22HD
Zoro # G6321843
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Included / Bare Tool (2) 12.0Ah Batteries + Soft Case Bundle
- Voltage 18V DC
- Wheel Dia. 9 in
- No Load RPM 6,600 RPM
Customers Also Purchased
- Brand Milwaukee Tool
-
MFR #
2785-22HD
-
Zoro #
G6321843
- UPC # 045242502110
- Country of Origin China
- Category Cordless Grinders
Dimensions
Wheel Dia. | 9 in |
Spindle Thread Size | 5/8 in-11 |
Tool Length | 22 5/16 in |
Overall Length | 22 1/4 in |
Wheel Diameter | 7 in, 9 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Angle Grinder Kit |
Battery Included / Bare Tool | (2) 12.0Ah Batteries + Soft Case Bundle |
Voltage | 18V DC |
No Load RPM | 6,600 RPM |
Cordless Tool Battery Type | Li-Ion |
Brushless Motor | Yes |
Series | M18 FUEL(TM) |
Corded/Cordless | Cordless |
Switch Type | Trigger |
Lock-on | Yes |
Included Charger | 45LD79 |
Tool Weight | 11.9 lb |
Battery Pack Replacement | Mfr. No. 48-11-1812 |
Lock-off | Yes |
Charger Replacement | 45LD79 |
Speed Type | Variable |
Green Environmental Attribute | Product is Rechargeable |
Corded/Banded | Cordless |
Features | REDLINK PLUS Intelligence |
Battery Capacity | (2) 12.0 Ah |
Battery Included | Mfr. No. 48-11-1812 |
Includes | 9 in Type 27 Guard, Anti-Vibration Side Handle, Back Flange, Dust Vent Clip, FIXTEC Nut, Spanner Wrench |
Duty | Heavy Duty |
Options Included | (2) 12.0Ah Batteries + Soft Case Bundle |
Application | Cutting, Grinding, Surface Preparation |
Electrical Protection | Overload Protection |
Lock-On Switch | Yes |
Anti-Restart Technology | No |
Battery Model No. | 48-11-1812 |
Minimum Speed | 6,600 RPM |
Cordless Tool Kit Contents | (1) Bare Tool, (2) Batteries, (1) Charger |
For Wheel Type | Type 27 |
Number of Batteries Included | 2 |
Charger Included | Yes |
Guard Adjustment | Toolless Adjustable |
Max. Speed | 6,600 RPM |
Switch Location | Bottom |
Safety Features | Adjustable Guard, Anti-Kickback Clutch, Lock-Off Switch |
Head Type | Standard Head |
Battery Series | M18(TM) REDLITHIUM(TM) |
Accessory Free Tool Change | Yes |
Power Source | Cordless |
Case Included | Yes |
Anti-Kickback Clutch Type | Electronic |
Charger Model | 48-59-1808 |
Lock-Off Switch | Yes |
Grip Style | Rat Tail |
Brake Type | None |
Tether Style | Tether Capable |
Switch Function | Trigger, with Lock-On |
Description
Angle Grinder Kit, Head Type Standard Head, Grip Style Rat Tail, Voltage 18V DC, Wheel Diameter 7 in, 9 in, For Wheel Type Type 27, Brushless Motor Yes, Battery Capacity (2) 12.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, Safety Features Adjustable Guard, Anti-Kickback Clutch, Lock-Off Switch, Switch Type Trigger, Lock-Off Switch Yes, Lock-On Switch Yes, Brake Type None, Switch Location Bottom, Max. Speed 6,600 RPM, Minimum Speed 6,600 RPM
Documents & Resources
- Hazardous material