Skip to Main Content
customer-service Help
Milwaukee

3 PC Aviation Snip Set

Milwaukee 3 PC Aviation Snip Set 48-22-4533
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$40.67
  • Promotion Restriction: Not eligible for promotion
  • Cutting Action: Left/Right/Straight
  • Overall Length: 10 in
See full product details
Orders over $75 ship free.
Total: $40.67

Milwaukee #48-22-4533 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Cutting Action: Left/Right/Straight
  • Overall Length: 10 in
  • Material: Steel
  • Features: Forged Serrated Blades Bolt Lock; Ergonomic Grips; Lanyard Hole; One-Handed Metal Lock
  • Number of Pieces: 3
  • Includes: Cat. # 48-22-4510, 48-22-4520, 48-22-4530
  • Safety Latch: Yes
  • Metal Gauge: 18 Mild, 22 Stainless Steel
  • Handle Design: Ergonomic Soft Grip
  • Cutting Edge: Smooth
  • Cutting Length: 5 in
  • Handle Color: Red
  • Item: Aviation Snip Set
  • Grip Material: Plastic
  • Lock Type: Bolt Lock
  • Includes Cushioned Grip: Yes
  • Handle Style: Ergonomic
  • Grip Type: Ergonomic
  • Cutting Direction: Left, Right, Straight
  • Cutting Edge Type: Smooth
  • Snip Type: Aviation Snip Sets
  • Blade Material: Steel
  • Spring Assist Handle: No
  • Handle Material: Plastic
  • Material Application: Cold Rolled Steel, Stainless Steel
  • Cutting Capacity: 18 ga (Cold Rolled Steel), 22 ga (Stainless Steel)
  • Maximum Sheet Thickness: 18 ga, 22 ga
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Milwaukee® Aviation snips are built for long life and durability. Forged blades deliver up to 10X more cuts than cast blades. Bolt lock ensures the blades won't loosen and chrome plating provides rust protection. The flush pivot bolt won't hang up on material for easy use. The metal lock secures the tool for storage and is easily operated with one hand. The 3 pc. set includes left, right, and straight aviation snips.

Reviews of Milwaukee #48-22-4533