customer-service Help
Milwaukee

3 TPI Reciprocating Saw Blade

Milwaukee 3 TPI Reciprocating Saw Blade 48-00-5332
Tap to zoom
Hover or click to zoom
$27.47
pkg. of 3 ($9.16/ea)
  • Promotion Restriction: Not eligible for promotion
  • Teeth per Inch: 3
  • Item: Reciprocating Saw Blade
See full product details
Orders over $75 ship free.

Total: $27.47

Milwaukee #48-00-5332 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Teeth per Inch: 3
  • Item: Reciprocating Saw Blade
  • For Use With Saw Type: Reciprocating Saw
  • Height: 1 in
  • Blade Material: Carbide
  • Number of Cutting Edges: 1
  • Primary Material Application: Wood
  • Cutting Edge Style: Rigid
  • Back Style: Curved
  • Materials Cut: Wood
  • Tip Material: Carbide
  • Cut Width: 0.05 in
  • Blade Thickness: 3/64 in
  • Blade Length: 9 in
  • Blade Width: 1/20 in
  • Country of Origin (subject to change): United States

Description

The MILWAUKEE® 9" 3 TPI The AXTM with Carbide Teeth for Pruning & Clean Wood SAWZALL® Blade 3 Pack is designed for the fastest above and below ground cutting applications. This SAWZALL® pruning blade offers up to 50X more life vs. carbon steel reciprocating saw blades available today. The Milwaukee AXTM blade for pruning and clean wood cutting offers a 3 TPI design, which allows for the fastest cutting in clean wood, and a low profile blade geometry designed for root removals. The optimized carbide teeth withstand abrasives like rock, sand, and dirt to remove roots for trenches or stumps for tree removals. Milwaukee carbide teeth products cut longer, cut more, and cut faster than other carbide-teeth blades on the market.

Reviews of Milwaukee #48-00-5332