customer-service Help
Milwaukee

3/16" Diamond Max Hole Saw

Milwaukee 3/16" Diamond Max Hole Saw 49-56-0503
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.

Total: $15.47

Milwaukee #49-56-0503 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Primary Saw Application: Tile, Stone, Glass
  • Tooth Material: Diamond Grit
  • Application: Granite, Tile, Stone, Glass, Fiberglass, Fiber Cement Board
  • Max. Cutting Depth: 1 in
  • Arbor Design: Built-In
  • Shank Size: 1/4 in Hex
  • Teeth per Inch: Continuous Grit
  • Saw Dia.: 3/16"
  • Impact Rated: No
  • Item: Hole Saw
  • Hole Saw Product Grouping: Hole Saws
  • Primary Material Application: Masonry and Tile
  • Materials Cut: Tile and Stone
  • Country of Origin (subject to change): United Kingdom

Description

The MILWAUKEE® 3/16" Diamond MAXTM Hole Saw delivers up to 10X longer life when cutting tile, stone, and glass. Diamond MAXTM Hole Saws offer best-in-class performance, with higher grade diamonds for maximum heat and fracture resistance. An improved continuous brazed edge provides clean, superior joint strength, and better diamond retention when cutting hard, abrasive materials. The One-Piece Hole Saw has a 1/4" quick-change hex shank and features a large slug ejection slot. Designed as the single cutting solution for all tile, stone, and glass applications, Diamond MAXTM offers the lowest cost-per-hole on the market.

Reviews of Milwaukee #49-56-0503