Milwaukee
3/4" Shockwave Impact Hole Saw
- Zoro #: G7562432
- Mfr #: 49-56-9805
Tap to zoom
Hover or click to zoom
$12.97
- Promotion Restriction: Not eligible for promotion
- Primary Saw Application: Plastics, Thin Gauge Metals up to 1/8" Thick
- Tooth Material: Bi-Metal
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $12.97
Milwaukee #49-56-9805 Specifications
- Zoro #: G7562432
- Mfr #: 49-56-9805
- Promotion Restriction: Not eligible for promotion
- Primary Saw Application: Plastics, Thin Gauge Metals up to 1/8" Thick
- Tooth Material: Bi-Metal
- Application: Mild Steel, Stainless Steel, Sheet Metal, Plastic
- Max. Cutting Depth: 1/8 in
- Arbor Design: Built-In
- Shank Size: 1/4 in Hex
- Teeth per Inch: 8
- Saw Dia.: 3/4 in
- Impact Rated: Yes
- Tooth Material Grade: M2
- Hole Saw Product Grouping: Hole Saws
- Item: Hole Saw
- Primary Material Application: Steel
- Materials Cut: Sheet Metal
- Country of Origin (subject to change): Taiwan, Province of China
Description
Designed with a robust 1/4 in. quick change hex shank, Milwaukee® SHOCKWAVETM Impact DutyTM hole saws give professionals a hole making solution to use with impact drivers. Utilizing a thin wall, 8 TPI design, SHOCKWAVETM impact hole saws deliver a burr-free cut up to 40% faster than standard bi-metal hole saws. The included ejection spring removes the frustration of manually removing slugs by automatically ejecting the material. A stop shoulder design prevents over-drilling into material and potentially damaging inner components of electrical and junction boxes. Chose SHOCKWAVETM impact hole saws for use in plastics and thin gauge metals up to 1/8 in. thick.
Reviews of Milwaukee #49-56-9805
Explore more
- Milwaukee 3 Hole Dozer Hole Saw Bi-Metal Cups 49-56-0173
- Milwaukee 2-1/2 Hole Dozer Hole Saw Bi-Metal Cups 49-56-0147
- Milwaukee 1-3/8 Hole Dozer Hole Saw Bi-Metal Cups 49-56-0072
- Milwaukee 2-3/4 Hole Dozer Hole Saw Bi-Metal Cups 49-56-0163
- Milwaukee 3/4" HOLE DOZER w/CARBIDE TEETH 49-56-0702
- Milwaukee 1-3/4 Hole Dozer Hole Saw Bi-Metal Cups 49-56-0102
- Milwaukee 5-1/4" BIG HAWG w/Carbide Teeth 49-56-9270
- Milwaukee 3-3/8 Hole Dozer Hole Saw Bi-Metal Cups 49-56-0187
- Lenox Saw Hole 7/8" Bimetal 2060576
- Bosch 1-3/8 Thin Wall Impact Hole Saw, Pk5 HTW138
- Lenox One Pc Dmnd Holesw 5/16" 121085DGDS
- Milwaukee Hole Saws & Cutters