Milwaukee

3/8" 7 A Magnum Drill 1200 RPM

Milwaukee 3/8" 7 A Magnum Drill 1200 RPM 0202-20
Hover or click to zoom Tap to zoom
  • Promotion Restriction: Not eligible for promotion
  • Item: Electric Drill
  • Handle Style: Pistol Grip
  • Chuck Size: 3/8 in
  • No Load RPM: 0 to 1200
  • Amps: 7.0 A
  • Voltage: 120V AC
  • Drill Chuck Type: Keyless
See full product details
$157.50

Subtotal: $157.50

Milwaukee #0202-20 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Electric Drill
  • Handle Style: Pistol Grip
  • Chuck Size: 3/8 in
  • No Load RPM: 0 to 1200
  • Amps: 7.0 A
  • Voltage: 120V AC
  • Drill Chuck Type: Keyless
  • Tool Length: 12 1/8 in
  • Corded/Cordless: Corded
  • Speed Type: Variable
  • Cord Length: 8 ft
  • Includes: Side Handle
  • Gear Train: Double
  • Tool Weight: 4.9 lb
  • Reversible: Yes
  • Corded/Banded: Corded
  • Features: 3-Conductor, Quik-Lok, Soft Grip Handle
  • Switch Type: Trigger
  • Length: 12"
  • Current: 7.0 A
  • Country of Origin (subject to change): China

Description

Electric Drill, Handle Style Pistol Grip, Chuck Size 3/8 in, No Load RPM 0 to 1200, 7.0 A Amps, Voltage 120V AC, Drill Chuck Type Keyless, Tool Length 12 1/8 in, Tool Weight 4.9 lb, Gear Train Double, Switch Type Trigger, Speed Type Variable, Reversible Yes, Cord Length 8 ft, Features 3-Conductor, Quik-Lok, Soft Grip Handle, Includes Side Handle

Reviews of Milwaukee #0202-20

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.