customer-service Help
Milwaukee

3pk N95 Valved Respirator

Milwaukee 3pk N95 Valved Respirator 48-73-4012
Tap to zoom
Hover or click to zoom
$9.97 /pkg. of 3

Must order in multiples of 6

  • Promotion Restriction: Not eligible for promotion
  • Color: White
  • Mask Size: M
See full product details
Orders over $75 ship free.

Total: $59.82

Milwaukee #48-73-4012 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Color: White
  • Mask Size: M
  • Package Quantity: 3 PK
  • Nose Clip: Yes
  • Face Seal: None
  • Respirator Headstrap Type: Dual, Adjustable
  • Nuisance Odor Removal: None
  • Respirator Shape: Molded
  • Latex Content: Latex Free
  • Individually Packaged: No
  • Fluid Resistant: No
  • Respirator Filter Class: N95
  • Item: Disposable Respirator
  • Exhalation Valve: Yes
  • Product Availability: Temporarily Unavailable
  • Mask Headstrap Type: Dual, Adjustable
  • Mask Shape: Molded
  • NIOSH Rating: N95
  • Country of Origin (subject to change): India

Description

The MILWAUKEE® N95 Valved Respirators are designed to stay cool while providing a better fit. The respirator valve reduces the temperature by 10°F. The respirator masks feature two soft adjustable straps and a flexible nose bridge to achieve a better fit. The respirator masks are NIOSH N95 approved for non-harmful sanding, grinding, sawing and insulation particles.

Restrictions and Compliance

  • ***

Reviews of Milwaukee #48-73-4012