- Home
- /
- Tools & Machining
- /
- Cutting Tools
- /
- Hole Saws & Cutters
- /
- Hole Saws
- /
- 4-1/2" HOLE DOZER™ Bi-Metal Hole Saw with Arbor
Milwaukee
4-1/2" HOLE DOZER™ Bi-Metal Hole Saw with Arbor
- Zoro #: G301866302
- Mfr #: 49-56-9689
Tap to zoom
Hover or click to zoom
$32.70
- Promotion Restriction: Not eligible for promotion
- Tooth Material: Bi-Metal
- Max. Cutting Depth: 1 5/8 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $32.70
Milwaukee #49-56-9689 Specifications
- Zoro #: G301866302
- Mfr #: 49-56-9689
- Promotion Restriction: Not eligible for promotion
- Tooth Material: Bi-Metal
- Max. Cutting Depth: 1 5/8 in
- Arbor Design: Included
- Thread Size: 5/8"-18
- Shank Size: 3/8 in Hex
- Teeth per Inch: 3/5
- Saw Dia.: 4-1/2"
- Primary Material Application: General Purpose
- Item: Hole Saw
- Materials Cut: Aluminum, Drywall, Plastic, Thick/Thin Metals, Wood, Wood with Nails
- Pilot Drill Size: 1/4 in dia
- Impact Rated: No
- Country of Origin (subject to change): United States
Description
The MILWAUKEE® 4-1/2" HOLE DOZERTM Bi-Metal Hole Saw with Arbor has a new 3.5 TPI tooth design that offers users the longest life in metal applications. These HOLE DOZERTM Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal for more productivity with less downtime between holes. The new slot design also offers increased pilot visibility for accurate placement and faster chip ejection keeping the cut cool. HOLE DOZERTM Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering 25% more holes per charge. Milwaukee HOLE DOZERTM Bi-Metal hole saws are proudly made in the USA.
Reviews of Milwaukee #49-56-9689
Explore more
- MILWAUKEE 4-1/4" HOLE DOZER™ Bi-Metal Hole Saw with Arbor 49-56-9687
- MILWAUKEE 4-1/2" Hole Dozer w/Carbide Teeth 49-56-0746
- MILWAUKEE 2-7/8" Hole Dozer Bi-Metal Hole Saw 49-56-9636
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 9/16" 14MM 1887 C25000
- METABO 1 7/8" HOLE SAW 625182000
- STARRETT Bi-Metal Fast Cut Hole Saw 25/32" (20mm) FCH2532-G
- RUKO 3-3/4" Bi-Metal High Speed Steel Hole Saw 106095
- Milwaukee Hole Saws & Cutters