Milwaukee

4-1/2" x 12" Diamond Premium Wet Core Bit Extension

Milwaukee 4-1/2" x 12" Diamond Premium Wet Core Bit Extension 48-17-4045
Hover or click to zoom Tap to zoom
$72.83
  • Promotion Restriction: Not eligible for promotion
  • Item: Core Bit Extension
  • Overall Length: 12 in
  • Thread Size: 1-1/4-7
  • Size (In.): 4-1/2
  • Drilling Length (In.): 12
  • Application: Extension for Wet Core Bits
  • For Use With: Milwaukee Premium Wet Core Bits
See full product details
Orders over $75 ship free.

Total: $72.83

Milwaukee #48-17-4045 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Core Bit Extension
  • Overall Length: 12 in
  • Thread Size: 1-1/4-7
  • Size (In.): 4-1/2
  • Drilling Length (In.): 12
  • Application: Extension for Wet Core Bits
  • For Use With: Milwaukee Premium Wet Core Bits
  • Size: 4 1/2 in
  • Head Angle: 0 Degrees
  • Extension Type: Diamond Core Bit
  • For Core Diameter: 4 1/2 in
  • Extension Shank Type: Threaded
  • Extension Shank Diameter: 4 1/2 in
  • For Drill Bit Type: Brick, Concrete, Pavers, Natural Stone
  • Angled Head: Straight
  • Flexible Shank: No
  • Measurement System: Fractional Inch
  • Material - Machining: Steel
  • Sub Brand: Milwaukee
  • Number of Pieces: 1
  • Product Type: Core Bit Extension
  • Country of Origin (subject to change): China

Description

Core Bit Extension, For Core Diameter 4 1/2 in, Threaded, 4 1/2 in Extension Shank Diameter, 12 in, Steel, Number of Pieces 1

Reviews of Milwaukee #48-17-4045