customer-service Help
Milwaukee

43" Max-Lok Spline Adapter

Milwaukee 43" Max-Lok Spline Adapter 48-20-6974
Hover or click to zoom Tap to zoom
$52.71
  • Promotion Restriction: Not eligible for promotion
  • Item: Max-Lok Adapter
  • Shank Type: Spline
See full product details
Orders over $75 ship free.

Total: $52.71

Milwaukee #48-20-6974 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Max-Lok Adapter
  • Shank Type: Spline
  • Overall Length (In.): 43 in
  • Length (In.): 43 in
  • For Use With: SDS-Max drill and Core bits, Spline Hammer
  • Application: Allows for Drilling in Tight Spaces, Extends SDS Max Drill and Core Bits, Maximum Energy Transfer Maintains Drilling and Productivity
  • Impact Rated: No
  • Drill Bit Shank Type: SDS Max
  • Adapter Length: 43 in
  • Drill Bit Type Compatibility: Core Bits, SDS Max Rotary Drill, Spline Hammer
  • Drill Bit Adapter Type: Shank Adapter
  • Shank Type Compatibility: Spline
  • Tool Side Shank Type: Spline
  • Product Type: Adapter For Use With Bridge
  • Country of Origin (subject to change): Germany

Description

43 in. Spline adapter extension to be used with the Max-LokTM system.

Reviews of Milwaukee #48-20-6974