Milwaukee Tool
M12 12V REDLITHIUM Compact Battery, Lithium-Ion, CP 1.5 Ah, 2-Pack
Mfr # 48-11-2411
Zoro # G4934946
Free Shipping & Returns
$89.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 V
- Battery Capacity 1.5 Ah
- For Use With Milwaukee 12V Cordless Tools
- Cordless Tool Battery Type Li-Ion
- Includes (2) M12 Red Lithium Battery
Explore More Products
- MILWAUKEE TOOL M18 Redlithium 18V High Output Xc8.0 8 Ah Battery ML48-11-1880
- MILWAUKEE TOOL ONE-KEY Asset ID Tag for Small Plastic Surfaces 48-21-0001
- MILWAUKEE TOOL Battery and Ratchet, 250 RPM Free Speed 48-11-2450, 2457-20
- MILWAUKEE TOOL Combo Kit and Flood Light, 12V DC 3403-22, 2367-20
- MILWAUKEE TOOL M18 Jobsite Fan, Cordless, 3-Speed Settings, 18 V, Includes AC Adapter, Red/Black, Tool-Only 0886-20
- MILWAUKEE TOOL MX FUEL Battery Charger MXFC
- MILWAUKEE TOOL Battery Kit and Light, 1500 lm Max. 48-59-1850, 2365-20
- MILWAUKEE TOOL M18 FUEL IMP WR HIGH TORQUE 1/2" (TOOL) ML2766-20
- MILWAUKEE TOOL Battery Packs, 2 M12 CP2.5 48-11-2425, 48-11-2425
- MAKITA Makita® BL1830B-2 18V Li-Ion LXT Battery 3Ah Extended Capacity 2Pk BL1830B-2
- MILWAUKEE TOOL M12 Fuel 1/2" Ratchet Protective Boot 49-16-2558
- Milwaukee Tool Cordless Tools