Milwaukee Tool
SDS-MAX 4CT MX4 1-1/4" X 10" X 15"
Mfr # 48-20-3970
Zoro # G5116115
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max
- Shank Size 45/64 in
- Decimal Equivalent 1.25
- Drilling Length 10 in
Explore More Products
- MILWAUKEE TOOL 1 in. x 16 in. 2-Cutter Spline Rotary Hammer Drill Bit 48-20-4100
- MILWAUKEE TOOL 7/8 in. x 16 in. x 18 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit 48-20-7075
- MILWAUKEE TOOL Guide Plate for 4" Thick Wall Core Bit 48-20-5174
- MILWAUKEE TOOL 7 pc. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit for Concrete Screw Installation Kit 48-20-8877
- MILWAUKEE TOOL 1-1/8 in. x 22 in. 2-Cutter Spline Rotary Hammer Drill Bit 48-20-4113
- MILWAUKEE TOOL 3/16 in. x 6 in. x 8 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit 48-20-7412
- MILWAUKEE TOOL Hammer Drill Bit, Spline, 1-1/2x22 In 48-20-4415
- MILWAUKEE TOOL Guide Plate for 5" Thick Wall Core Bit 48-20-5175
- MILWAUKEE TOOL SDS-Plus 2-Cutter 26 x 250 mm 48-20-8099
- MILWAUKEE TOOL SDS-PLUS 2CT 1/4" X 10" X 12" 48-20-7434
- WESTWARD 4-Cutter Hammer Drill Bit 3/4" x 18"L, SDS Plus 22UW18
- Milwaukee Tool Drill Bits