Milwaukee Tool
SDS-MAX and SPLINE Thick Wall Carbide Tipped Core Bit 3"
Mfr # 48-20-5145
Zoro # G7536785
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Max-Spline
- Shank Size 3"
- Includes Core Body with Guide Plate and Centering Pin
- Drilling Length 4-1/16"
Explore More Products
- MILWAUKEE TOOL 1/2" X 13/16" Short Stop Bit SDS-PLUS 48-20-7652
- MILWAUKEE TOOL 8 pc. 4-Cutter MX4 SDS-Plus Rotary Hammer Drill Bit Set 48-20-7663
- MILWAUKEE TOOL SDS-PLUS 2CT 3/16" X 4" X 6" 48-20-7411
- MILWAUKEE TOOL 8 pc. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit Set 48-20-7673
- MILWAUKEE TOOL SDS Bit 4-Cutter 5/8 X 12, 48-20-7203
- MILWAUKEE TOOL SDS-PLUS 2CT 1/4" X 8" X 10" 48-20-7433
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/16 in Bit Sz 48-20-7097
- MILWAUKEE TOOL Shockwave Carb Hammer Drill Bit Set 7pc 48-20-9057
- MILWAUKEE TOOL Guide Plate for 3-1/2" Thick Wall Core Bit 48-20-5173
- BOSCH Hammer Masonry Drill, 3/8in, Carbide Tip HCBG13T
- MILWAUKEE TOOL 2-5/8" X 22" One Piece SDS-MAX Core Bit 48-20-5414
- Milwaukee Tool Hammer Drill Bits