Milwaukee Tool
SHOCKWAVE Compact Impact Magnetic Bit Holder, Drive Size 1/4 in, Shank Size 1/4 in, 2.36 in L
Mfr # 48-32-4502
Zoro # G3603722
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/4 in
- Shank Size 1/4"
- Overall Length 2-3/8"
- Material Steel
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" MAG NUTDRIVER 1/4" 49-66-4532
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" Magnetic Nutdriver 1/4" (10 Pk) 49-66-0502
- MILWAUKEE TOOL 1/4 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (1 pk) 49-66-4582
- MILWAUKEE TOOL DRIVERS SW 1-7/8 MAG NUT 7/16 49-66-4506
- MILWAUKEE TOOL 5 pc. SHOCKWAVE Impact Duty Conduit Reaming Bit Holder and Insert Bit Set 48-32-2350
- MILWAUKEE TOOL SHOCKWAVE ½” Insert Nutdriver Set (3 Pk) 49-66-4517
- MILWAUKEE TOOL #8 SLOTTED IMPACT BIT 2" LONG ML48-32-4919
- MILWAUKEE TOOL BIT HOLDER 1/4 X 3 MAGNETIC ML48-32-3065
- MILWAUKEE TOOL Milwaukee® 48-32-4803 SHOCKWAVE„¢ 3" Magnetic Bit Tip Holder 48-32-4803
- BEST WAY TOOLS 1/4 Drive 9-Piece Metric Nutsetter Set 39522
- VEGA INDUSTRIES Nutsetter, 3/8 Non-Mag Nutsetter x 2-9/1 165NN616
- Milwaukee Tool Screwdrivers and Nutdrivers