- Home
- /
- Tools & Machining
- /
- Cutting Tools
- /
- Drill Bits
- /
- Drill Bit Sets
- /
- SHOCKWAVE Titanium Drill Bit Set, 29-Piece
Shop Alternate Products
This Product is Discontinued
Milwaukee Tool
SHOCKWAVE Titanium Drill Bit Set, 29-Piece (Discontinued)
Mfr # 48-89-4632
Zoro # G3854509
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Material High Speed Steel
- Measurement System Fractional Inch
- Drill Bit Size 1/16" to 1/2"
- Material - Machining High Speed Steel
Customers Also Purchased
- Brand Milwaukee Tool
-
MFR #
48-89-4632
-
Zoro #
G3854509
- UPC # 045242353330
- Country of Origin China
- Category Drill Bit Sets
Dimensions
Drill Bit Size | 1/16" to 1/2" |
Flute Length | 5/8 in, 11/16 in, 3/4 in, 15/16 in, 1 in, 1 1/8 in, 1 13/16 in, 2 5/16 in, 2 3/8 in, 2 1/2 in, 2 9/16 in, 2 5/8 in, 2 3/4 in, 2 13/16 in, 2 7/8 in, 3 in, 3 1/16 in, 3 1/8 in, 3 1/4 in, 3 5/16 in |
Drill Bit Sizes Included | 1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in |
Sizes Included | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2" |
Dimension Type | Fractional Inch |
Drill Bit Dimension Type | Fractional Inch |
Largest Drill Bit Size | 1/16 in |
Overall Length | 2 1/4 in, 2 3/8 in, 2 7/16 in, 2 1/2 in, 2 5/8 in, 2 3/4 in, 2 13/16 in, 2 15/16 in, 3 in, 3 11/16 in, 4 1/8 in, 4 1/4 in, 4 5/16 in, 4 3/8 in, 4 1/2 in, 4 9/16 in, 4 5/8 in, 4 11/16 in, 4 3/4 in, 4 13/16 in, 4 7/8 in, 4 15/16 in, 5 in, 5 1/16 in, 5 1/8 in |
Smallest Drill Bit Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hex Shank Drill Set |
Drill Bit Material | High Speed Steel |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Drill Bit Point Angle | 135 Degrees |
Drill Bit Finish | TiN |
Shank Shape | Hex |
Cutting Direction | Right Hand |
Impact Rated | Yes |
Point Angle | 135 Degrees |
Number of Pieces | 29 |
Includes | (1) 1/16 in Titanium SHOCKWAVE(R) (48-89-4601), (1) 1/2 in Titanium SHOCKWAVE(R) (48-89-4629), (1) 1/4 in Titanium SHOCKWAVE(R) (48-89-4613), (1) 1/8 in Titanium SHOCKWAVE(R) (48-89-4605), (1) 11/32 in Titanium SHOCKWAVE(R) (48-89-4619), (1) 11/64 in Titanium SHOCKWAVE(R) (48-89-4608), (1) 13/64 in Titanium SHOCKWAVE(R) (48-89-4610), (1) 15/32 in Titanium SHOCKWAVE(R) (48-89-4627), (1) 15/64 in Titanium SHOCKWAVE(R) (48-89-4612), (1) 17/64 in Titanium SHOCKWAVE(R) (48-89-4614), (1) 19/64 in Titanium SHOCKWAVE(R) (48-89-4616), (1) 21/64 in Titanium SHOCKWAVE(R) (48-89-4618), (1) 23/64 in Titanium SHOCKWAVE(R) (48-89-4620), (1) 25/64 in Titanium SHOCKWAVE(R) (48-89-4622), (1) 27/64 in Titanium SHOCKWAVE(R) (48-89-4624), (1) 3/16 in Titanium SHOCKWAVE(R) (48-89-4609), (1) 3/32 in Titanium SHOCKWAVE(R) (48-89-4603), (1) 3/8 in Titanium SHOCKWAVE(R) (48-89-4621), (1) 5/16 in Titanium SHOCKWAVE(R) (48-89-4617), (1) 5/32 in Titanium SHOCKWAVE(R) (48-89-4607), (1) 5/64 in Titanium SHOCKWAVE(R) (48-89-4602), (1) 7/16 in Titanium SHOCKWAVE(R) (48-89-4625), (1) 7/32 in Titanium SHOCKWAVE(R) (48-89-4611), (1) 7/64 in Titanium SHOCKWAVE(R) (48-89-4604), (1) 9/32 in Titanium SHOCKWAVE(R) (48-89-4615), (1) 9/64 in Titanium SHOCKWAVE(R) (48-89-4606) |
Shank Type - Machining | Hex |
Drill Bit Case Type | Box |
Helix Angle | 35 Degrees |
Flute Type | Parabolic |
Drill Bit Point Type | Split Point |
Number of Drill Bits | 29 |
Impact Rating | Yes |
Standards | Not Rated |
Coolant Fed | Non-Coolant Through |
Description
Hex Shank Drill Set, Number of Drill Bits 29, 135 Degrees Drill Bit Point Angle, Drill Bit Point Type Split Point, High Speed Steel, Drill Bit Sizes Included 1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in, Fractional Inch