Milwaukee Tool
HOLE DOZER Electricians Hole Saw Kit - 10PC
Mfr # 49-22-4095
Zoro # G0816392
Free Shipping & Returns
$84.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Application Mild Steel, Stainless Steel, Nail Embedded Wood, Plastic, Duct, Pipe, Tube, Nonferrous Metals
- Tooth Material High Speed Steel
- Number of Pieces 10 pc.
- Saw Sizes Included 7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2"
Explore More Products
- MILWAUKEE TOOL HOLE DOZER General-Purpose Hole Saw Kit - 15PC 49-22-4175
- MILWAUKEE TOOL 8 pc. Single-Piece Carbide Hole Cutter Set 49-22-8620
- MILWAUKEE TOOL HOLE DOZER Bi-Metal Hole Saw Kit w/PACKOUT Compact Organizer - 10PC 49-22-5606
- MILWAUKEE TOOL 17 pc. HOLE DOZER General Purpose Bi-Metal Hole Saw Set 49-22-4029
- MILWAUKEE TOOL Milwaukee® 49-56-0147 2-1/2" Hole Dozer„¢ Hole Saw 49-56-0147
- MILWAUKEE TOOL Carbide Cutter Steel Plate Contractor's Kit - 5PC 49-22-8200
- MILWAUKEE TOOL 9-Pc Big Hawg W/Carbide Teeth Hole Saw Kit W/ Packout Compact Organizer ML49-56-9295
- MILWAUKEE TOOL HOLE SAE KIT 10PC ELECTRICIAN HOLE DOZER ML49-22-4095
- MILWAUKEE TOOL 10-Pc Hole Dozer 3.5 Tpi Bi-Metal Hole Saw Kit W/Packout Compact Organizer ML49-22-5606
- GREENLEE Kit, Holesaw 830Q 830Q
- MILWAUKEE TOOL Hole Saw Combo Kit, Bi-Metal, 4 pcs. 49-22-4800, 49-56-9810
- Milwaukee Tool Hole Saws & Cutters