customer-service Help
Milwaukee

5-3/8" Aluminum Cutting Circular Saw Blade

Milwaukee 5-3/8" Aluminum Cutting Circular Saw Blade 48-40-4075
Tap to zoom
Hover or click to zoom
$44.97
  • Item: Circular Saw Blade
  • Kerf: 0.063"
  • Primary Saw Application: Metal
See full product details
Orders over $75 ship free.

Total: $44.97

Milwaukee #48-40-4075 Specifications

  • Item: Circular Saw Blade
  • Kerf: 0.063"
  • Primary Saw Application: Metal
  • Max. RPM: 4500
  • Plate Thickness: 0.05 in
  • For Use With: M18(TM) Cordless 5-3/8" Metal Saw
  • Number of Teeth: 50
  • Application: For Cutting Aluminum, Brass, Copper and other Non Ferrous Metals
  • Blade Dia.: 5 3/8 in
  • Tooth Grind: ATB
  • Diamond Knockout: No
  • Hook Angle: 0 Degrees
  • Cutting Depth: 2"
  • Tip Material: Carbide Tipped
  • Arbor Hole: 25/32"
  • Blade Type: Metal Cutting
  • For Use With Saw Type: Circular Saws
  • Arbor Size: 25/32 in
  • Metal Cutting Type: Thin Metal
  • Max. Cutting Depth: 2 in
  • Materials Cut: Aluminum, Non-Ferrous Metals
  • Arbor Shape: Round
  • Primary Material Application: Aluminum, Soft Metals
  • Max. Blade Speed: 4,500 RPM
  • Series: 48-40
  • Cut Width: 0.063 in
  • Promotion Restriction: Not eligible for promotion
  • Accessory Type: Circular Saw Blade
  • Country of Origin (subject to change): China

Description

The MILWAUKEE® 5-3/8" 50T Non-Ferrous Metal Circular Saw Blades are specifically designed to exceed contractor's expectations for blade life, cut quality, and speed in the most demanding metal cutting applications – without a lubricant. The metal cutting circular saw blades have hand-tensioned hardened alloy steel bodies. This extends blade life and delivers the highest quality cuts available. The blades have Carbide-Tipped Teeth with Alternate Top Bevel grind to shear through metal delivering burr-free, cool-to-touch cuts.

Reviews of Milwaukee #48-40-4075