Milwaukee
5 TPI Reciprocating Saw Blade
- Zoro #: G000403754
- Mfr #: 48-00-8526
Tap to zoom
Hover or click to zoom
$219.97
- Promotion Restriction: Not eligible for promotion
- Teeth per Inch: 5
- Item: Reciprocating Saw Blade
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $219.97
Milwaukee #48-00-8526 Specifications
- Zoro #: G000403754
- Mfr #: 48-00-8526
- Promotion Restriction: Not eligible for promotion
- Teeth per Inch: 5
- Item: Reciprocating Saw Blade
- Number of Cutting Edges: 1
- Blade Width: 1/20 in
- For Use With Saw Type: Reciprocating Saw
- Height: 1 in
- Cut Width: 0.05 in
- Cutting Edge Style: Rigid
- Materials Cut: Wood
- Blade Thickness: 3/64 in
- Tip Material: Carbide
- Primary Material Application: Clean Wood
- Back Style: Straight
- Blade Length: 9 in
- Blade Material: Carbide
- Country of Origin (subject to change): United States
Description
The MILWAUKEE® 9" 7 TPI AXTM with Carbide Teeth SAWZALL® Blade is engineered to deliver long life in the toughest applications while being the fastest carbide-tipped reciprocating saw blade on the market. This new blade delivers 50X longer life over standard bi-metal blades and 2X faster cutting than other carbide blades. The AXTM with Carbide Teeth features optimized carbide tipping technology for extreme life. A fast, aggressive 5 TPI blade design allows for the fastest cutting in nail-embedded wood and a wide range of residential material. The AXTM with Carbide Teeth features Nail GuardTM to Rip Nails Not Teeth, delivering extreme durability and a Fang TipTM Design for the fastest plunging on any wood cutting blade on the market. The AXTM with Carbide Teeth is optimized for cordless reciprocating saws delivering over 25% more cuts per charge.
Reviews of Milwaukee #48-00-8526
Explore more
- Milwaukee Super Sawzall Bl 18T 9Lg Torch 100/Pk 48-01-7788
- Milwaukee 9" 18 TPI SAWZALL Blades (50 Pk) 48-01-6188
- Milwaukee 6" Carbide Grit SAWZALL Blade (3 Pk) 48-00-1420
- Milwaukee 6" 24 TPI SAWZALL Blades (5 Pk) 48-00-5186
- Milwaukee M12 Hackzall Blade-Duct 49-00-5424
- Tenryu Plunge Cut Bld 210Mmx54T PSW-21054AB3
- Milwaukee Reciprocating Saw Blades