Milwaukee

5/8" x 10" SDS-Max Ground Rod Driver

Milwaukee 5/8" x 10" SDS-Max Ground Rod Driver 48-62-4093
Hover or click to zoom Tap to zoom
Key Features
  • Promotion Restriction: Not eligible for promotion
  • Item: Ground Rod Driver
  • Finish - Machining: Bright (Uncoated)
  • Measurement System: Fractional Inch
  • Material - Machining: Steel
  • Shank Length: 5 1/4 in
  • For Tool Type: Rotary Drill
  • Chisel Collar Shape: Round
See full product details
$66.00 9% off
$59.99

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Milwaukee #48-62-4093 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Ground Rod Driver
  • Finish - Machining: Bright (Uncoated)
  • Measurement System: Fractional Inch
  • Material - Machining: Steel
  • Shank Length: 5 1/4 in
  • For Tool Type: Rotary Drill
  • Chisel Collar Shape: Round
  • Shank Diameter: 45/64 in
  • Chisel Type: Ground Rod Driver
  • Shank Type - Machining: SDS Max
  • Head Width: 5/8 in
  • Decimal Equivalent: 0.6
  • Drill Bit Point Type: Round
  • Cutting Direction: Neutral
  • Cutting Application: Rod Driving
  • Non-Sparking: No
  • Product Type: Ground Rod Driver
  • Country of Origin (subject to change): Germany

Description

Ground Rod Driver, Chisel Type Ground Rod Driver, Shank Type - Machining SDS Max, Shank Diameter 45/64 in, Shank Length 5 1/4 in, Measurement System Fractional Inch, Head Width 5/8 in, Overall Length 10 in, Chisel Collar Shape Round, For Tool Type Rotary Drill

Reviews of Milwaukee #48-62-4093

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.