Milwaukee
5PC Small Cable Head Attachment Kit w/ RUST GUARD Plating
- Zoro #: G2477321
- Mfr #: 48-53-2685
Tap to zoom
Hover or click to zoom
$62.91
5% off
$59.21
- Item: Drain Cleaning Tool Set
- Material: Steel
- Size: 1 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $59.21
Milwaukee #48-53-2685 Specifications
- Zoro #: G2477321
- Mfr #: 48-53-2685
- Item: Drain Cleaning Tool Set
- Material: Steel
- Size: 1 in
- For Use With: Drain Cleaning Machines
- Includes: 1 in C Cutter, 1 in Spade Cutter, 2 in Bulb Auger, 2-1/2 in Drop Head Auger, Pin Key
- size: 1"
- Number of Blades: 0
- Number of Pieces: 5
- Connection Size: 3/8 in
- Drain Line Capacity I.D.: 2 in to 3 in
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): China
Description
The MILWAUKEE® 5PC Small Cable Head Attachment Kit w/ RUST GUARDTM Plating sets a new standard in the market for rust protection, maneuverability, and durability, delivering up to 3X longer life. Traditional cables and attachments will oxidize, causing fragments of steel to erode off, damaging the structural integrity. Through a proprietary plating process, RUST GUARDTM delivers 20x more rust resistance, protecting against metal fatigue.This head atachment works with Milwaukee 3/8" and 1/2" inner core cables and 5/8" open wind cables.