Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

6-1/2" 40T Fine Finish Circular Saw Blade

  • Zoro #: G7343502
  • Mfr #: 48-40-0622
$19.97 18% off
$16.22
  • Shop By: Hot Buys
  • Promotion Restriction: Not eligible for promotion
  • Item: Circular Saw Blade
See full product details
Orders over $75 ship free.

Milwaukee #48-40-0622 Specifications

  • Zoro #: G7343502
  • Mfr #: 48-40-0622
  • Shop By: Hot Buys
  • Promotion Restriction: Not eligible for promotion
  • Item: Circular Saw Blade
  • Application: Hardwoods, Laminated Woods, MDF, Melamine, Softwoods, Treated Lumber, Veneered Plywood, Wet Lumber
  • Hook Angle: 18 Degrees
  • Number of Teeth: 40
  • Max. RPM: 10,000
  • Plate Thickness: 1.05 in
  • Cutting Depth: 2-3/16"
  • Diamond Knockout: Yes
  • Blade Type: Finishing
  • Arbor Hole: 5/8"
  • Tooth Grind: ATB
  • Primary Saw Application: Wood
  • For Use With Saw Type: Circular Saws
  • Tip Material: Carbide Tipped
  • Kerf: 0.063"
  • Blade Dia.: 6 1/2 in
  • Arbor Size: 5/8 in
  • Arbor Shape: Round
  • Max. Cutting Depth: 2 3/16 in
  • Cut Width: 0.063 in
  • Series: 48-40
  • Wood Cutting Type: Finishing
  • Primary Material Application: Wood
  • Max. Blade Speed: 10,000 RPM
  • Materials Cut: Wood
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Milwaukee's wood cutting, fine finish blades provide cleaner cuts and cutting efficiencies to improve your productivity. An ATB tooth pattern minimizes tear out in the cut material. An anti-friction coating keeps the blade cool while cutting and resists corrosion & gumming. Laser cutting technology creates the blade from 100% sheet steel to ensure a stable blade that increases cutting accuracy. Laser cut vibration slots minimize wobble and warping during use. A thin Kerf design delivers faster cuts as well as more cuts per charge when using a cordless tool.

Reviews of Milwaukee #48-40-0622