Milwaukee
6" 14 TPI SAWZALL Blades (5 Pk)
- Zoro #: G1600453
- Mfr #: 48-00-5182
Tap to zoom
Hover or click to zoom
$13.47
pkg. of 5 ($2.69/ea)
- Length: 6"
- Teeth per Inch: 14
- Primary Saw Application: Metal
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $13.47
Milwaukee #48-00-5182 Specifications
- Zoro #: G1600453
- Mfr #: 48-00-5182
- Length: 6"
- Teeth per Inch: 14
- Primary Saw Application: Metal
- Material: Bi-metal
- Item: Reciprocating Saw Blade
- Shank: 1/2" Universal
- Application: Metal 3/16 Through 1/4", Conduit Tubing, Channels, Pipe, Rubber, Fiber
- Number of Cutting Edges: 1
- Package Quantity: 5
- Height: 3/4 in
- Back: Straight
- For Use With Saw Type: Reciprocating Saws
- Features: Durable
- Blade Length: 6 in
- Tip Material: Bi-Metal Tipped
- Blade Material: Bi-Metal
- Back Style: Straight
- Cut Width: 0.035 in
- Cutting Edge Style: Flexible for Curved Cuts
- Materials Cut: Angle Iron, Pipe
- Primary Material Application: Medium Metal
- Promotion Restriction: Not eligible for promotion
- Country of Origin (subject to change): United States
Description
Thin Kerf metal-cutting blades with the Double Duty UpgradeTM feature a tooth form that is optimized for the longest life and increased speed. Tough NeckTM is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.