Skip to Main Content
customer-service Help
Milwaukee

6" 24 TPI SAWZALL Blades (5 Pk)

Milwaukee 6" 24 TPI   SAWZALL Blades (5 Pk) 48-00-5186
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$13.47 ($2.69/unit)
  • Promotion Restriction: Not eligible for promotion
  • Length: 6"
  • Teeth per Inch: 24
See full product details
Orders over $75 ship free.
Total: $13.47

Milwaukee #48-00-5186 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Length: 6"
  • Teeth per Inch: 24
  • Primary Saw Application: Metal
  • Material: Bi-metal
  • Item: Reciprocating Saw Blade
  • Shank: 1/2" Universal
  • Package Quantity: 5
  • Number of Cutting Edges: 1
  • Back: Straight
  • For Use With Saw Type: Reciprocating Saws
  • Application: Metal Thinner Than 1/8", Tubing, Pipe, Trim
  • Height: 3/4 in
  • Blade Length: 6 in
  • Back Style: Straight
  • Tip Material: Bi-Metal Tipped
  • Cut Width: 0.035 in
  • Blade Material: Bi-Metal
  • Cutting Edge Style: Flexible for Curved Cuts
  • Primary Material Application: Thin Metal
  • Materials Cut: Duct, EMT, Sheet Metal, Tube
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Thin Kerf metal-cutting blades with the Double Duty Upgrade™ feature a tooth form that is optimized for the longest life and increased speed. Tough Neck™ is engineered to protect against tang breakage and delivers the strongest SAWZALL® blade tang on the market. Maintaining a short profile and thin body, these blades are ideal for making fast, flexible cuts.

Reviews of Milwaukee #48-00-5186